Apply to be a TradeMaster!
Main product image of 1/20 HP, LR-20 WR Little Red Pump
Magnifying glass
Hover image to zoom
1/20 HP, LR-20 WR Little Red Pump
Magnifying glass
Hover image to zoom
$459.90 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
36 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Bell & Gossett Little Red Pump - 1/15 HP Single Phase, 111 V
The Series LR is a flanged in-line system lubricated circulating pump designed specifically for quiet operation in closed loop systems.

Specs

–
Material:

Cast Iron

Amperage:

1.1

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/20

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Max Flow (GPM):

36

Flow Range (GPM):

0-36

Head Range (ft.):

0-12

Max Head (Ft):

12

Hertz:

60

Phase:

1

Max Temp (F):

225°F

RPM:

2950

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Max Pressure (PSI)
Type
Max Flow (GPM)
CURRENT ITEM
115V
150
Pump
36
AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00
SKU: PC3F1558IUF00
115V
145
Circulator Pumps
15

Product Reviews

4.85 out of 39 reviews
100% would recommend this product
4.85
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
10%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would definately buy this product agai

Great replacement pump. Perfect fit between the flanges and easy to install. I have a 3 zone hot water heating system this pump was an exact replacement for the one that failed, worked so good I bought a second one just to have handy if one of my other pumps fail.
VS

Most Liked Negative Review

Exact replacement

Replaced my old B&G pump with this model fit good ,doesn't run as cool as my old model,slightly noisy
Showing 1-10 of 39 reviews

Great product

Fit perfect for replacing different model
Timber
Marseilles
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pump is working well right part first time

Heat pump is working well...very quiet...no leaks...no modifications needed fit right up in no time
Denny
Lim,Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One day delivery and just what we needed

We really appreciated the next day delivery. This is a replacement zone pump for our hydronic heat, It was easy to connect to the existing flanges and has a slightly better performance curve than the old pump. We bought another one for a spare.
Retired HVAC
Oakland CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Came really quick bolted right up no issues
Gman
Burnham
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing service and support

Ordered this part after the amazing customer service team assured me of the fit. Installed in about an hour or so. No more leaks. And it arrived the next day without any additional costs. Awesome service
Nate
DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy any product I need from Supply House

Installed on our hydronic heating system. After 30 years with the original pump, I was confident the replacement would work as well. And the plus, it arrived in one day!
DJT
Amelia, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dont typically write reviews, but....

Exact fit. My old one was leaking. Was able to swop it out under an hour. Had time to write a review:)
Owen
Bethesda
5 years ago
Was this review helpful to you?

Excellent Product!

Always a reliable pump. Works great and Lasts long.
Otto
Penndel, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Purchased this pump to replace my old B&G Little Red Booster Pump LR20BF which I had been nursing with oil for years. Had I known replacing was this easy, I would have done it long ago. Perfect fit, perfect replica/replacement and so, so quiet! It does come with new set of gaskets so no need to purchase them separately. Best prices and fast shipping makes Supply House the best place to buy!
Mike D
Pittsburgh, PA
7 years ago
Was this review helpful to you?

I would buy the little red pump again

not being a plumber I found the pump to be an easy installation which saved me around $750. It would have cost me $1000 for pump and installation by my local heating company...
Marvin
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

11 Questions
11 Questions
ASK A QUESTION

Q: How is the efficiency of this unit? My old LR20BF is sucking a lot of juice these days. Looking for efficiency.

Asked by Karl 13 years ago

Add your answer

* Required Field
-

I bought this pump and have used it for quite a while and have not noticed any abnormal electric use. I had the one you have and when they go bad they start drawing a lot more amperage which means higher electric bills. Sent from my iPad

Was this review helpful to you?
-

Great replacement pump. Runs better than the original. Easy to install was an exact fit. "How is the efficiency of this unit? My old LR20BF is sucking a lot of juice these days. Looking for efficiency."

Was this review helpful to you?

Q: Are the specs identical as far as distance from flange to flange and the electrical wiring .

Asked by John 13 years ago

Add your answer

* Required Field
-

Yes the specs are identical for the distance from flange to flange and the electrical is identical. This is an exact replacement. Sent from my iPad

Was this review helpful to you?
- ed

identical to the old style bell&gossett that you had to oil

Was this review helpful to you?
-

The flange distances were fine, and I don't remember having to change anything with the wiring. Was awhile ago, and I don't live there any more. Good luck!

Was this review helpful to you?
-

Yes it lined up perfectly. Sent from my iPad

Was this review helpful to you?
-

Yes it is ! And this is the best deal I found ! Sent from my iPhone

Was this review helpful to you?

Q: I have a LR208BF that is making alot of squealing noises. Is this an exact replacement for that model? Will the flanges match up perfectly? Thanks for your help!

Asked by Kathy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the direct replacement for LR20BF circulators.

Was this review helpful to you?
-

If your old pump is a LR20BF (not sure about LR208BF?), the LR-20 WR Little Red Pump flanges will match up. If your old pump is squealing, you can try oiling it with something like 3-IN-ONE oil. The LR20BF has an oil port with a plastic plug on top between the motor and pump sections. Pull out the plug add a dozen drops of oil. If you're lucky, this may be all you need to quiet your pump and keep it going until you're ready to replace it. The new pump doesn't require lubrication.

Was this review helpful to you?
-

exact for LR20BF there was no 8 in my old pump

Was this review helpful to you?
-

Kathy, I replaced my LR 20 BF pump with the LR 20 WR model and it's a perfect fit. Check your model number again because I could not reference the "208" number.. Hope this helps, Francis Sent from my iPad

Was this review helpful to you?

Q: I have a B&G little red booster pump, LR-20, 106500-M48 model (it is leaking and needs replacement). Is your new unit LR-20 WR 106507 model replacing totally my present unit. That is, does this new model contain all parts needed to replace my current unit and/or do I need to buy any others accessory parts? Can a technically capable non-specialist replace my old LR-20 unit with a new one without too much trouble? Thanks you, Louis

Asked by LU 14 years ago

Add your answer

* Required Field
-

I had the same pump and replaced it with the new style one. Everything fits the same and wiring and all fits exactly the same as the old one. It is just the newer style pump with the new number. I am a home owner and I replaced the pump myself. You will need to turn the system off and let the air pressure out of the air tank and shut off your water valves in the line. Put a bucket under the pump and some water will drain out,you don't need to worry about the lost water because when you turn the system back on the water lost will get replaced. Refill the air in the pressure tank to the specified pressure listed on the tank and you are ready to turn it back on. You should have a air valve to let air in the system blow out until water runs out. That should be it. Sent from my iPad

Was this review helpful to you?
-

i replaced a lr20obf 106506-m78 and did not need anything works perfect Ed

Was this review helpful to you?
-

Everything you need comes with the new pump. All you need to have are a few hand tools,wrenches and a screw driver. Hope this helps. Dennis "I have a B&G little red booster pump, LR-20, 106500-M48 model (it is leaking and needs replacement). Is your new unit LR-20 WR 106507 model replacing totally my present unit. That is, does this new model contain all parts needed to replace my current unit and/or do I need to buy any others accessory parts? Can a technically capable non-specialist replace my old LR-20 unit with a new one without too much trouble? Thanks you, Louis"

Was this review helpful to you?
-

Yes I did this same thing as a direct replacement the way you describe. I haven't had any problems since i replaced the unit two years ago however I now wish I would have looked further and purchased a Grundfos unit -check the comparison chart and price a Grundfos unit out. I've since then purchased Grundfos pumps for other circulators and have been very happy with them -they seem to be more quiet and have a reputation for lasting a long time. A Grundfos pump would also work in a direct replacement manor as well.

Was this review helpful to you?

Q: i have a 1/20hp, lr-208f little red pump, that has totally stopped circulating (meaning the fan under cover)...do i need to replace the whole unit...

Asked by chuck 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You probably need to replace the whole unit, as, even if the cartridge is the only problem, replacement parts are not available for this pump.

Was this review helpful to you?

Q: I HAVE A B & G LITTLE RED PUMP LR 20 IT IS VERY HOT TO THE TOUCH, NOT PUMPING, IS IT NG BEING SO HOT ?

Asked by PAT 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is normal for the pump to feel hot, but there is likely a problem if it is not pumping water.

Was this review helpful to you?

Q: Will the flanges from the LR20BF match the LR20WR pump body or do you get new flanges with the LR20WR?

Asked by Steve 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The flanges will match. You do not need to get new ones.

Was this review helpful to you?
- Jim The Professor

Steve, I just replaced the same pump and the flanges matched perfectly right out of the box. Best of Luck!

Was this review helpful to you?

Q: I currently hava a LR20BF and need to replace the seal, it is not very old is this common and do you carry the seal?

Asked by jEFF 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Replacement flange gaskets for this pump are available here: http://www.pexsupply.com/Bell-Gossett-118368-Flange-Gasket-Set-Obs-LR-PL-Series-100-PR-60-AA-MF-60

Was this review helpful to you?

Q: i have a three zone in slab hydronic system. i am going to replace the pump! my question is, is it posible to put a pump on this system that flows too many gal per min? the pump i am looking at flows 36 gal per min

Asked by pinball 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that is possible--a good rule of thumb is that the fluid should never travel faster than 4 feet per second.

Was this review helpful to you?

Q: Is this model a direct replacement for the now obsolete LR20BF booster pump?

Asked by Mark 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this model replaces the LR20BF booster pump by Bell & Gossett

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy