Shop Resideo Sale
Main product image of AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00
Magnifying glass
Hover image to zoom

AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00

Brand:
Resideo
SKU:
PC3F1558IUF00
Rating:
(15)
Q&A:
(3)
AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00
Magnifying glass
Hover image to zoom
$202.70 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
15 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Temperature Range (F)
32°F to 104°F

Description

–
The PC3F in-line , wet rotor circulator with universal flange is designed for applications in closed loop hydronic heating and cooling systems, as well as in solar powered systems. The pump is non-submersible and for use in dry, frost free, well ventilated installations.

Features:
  • Universal flange
  • 6-1/2" Flange to flange
  • 145 psi Maximum water pressure
  • 230° F (110° C) Maximum fluid temperature
  • Three speed (manual selector) speed is set via rotary switch integrated in the terminal board
  • Speed 1 pulls 0.3 amps and 32 watts, speed 2 pulls 0.5 amps and 55 watts and speed 3 pulls 0.75 amps and 85 watts
  • The 3-speed in-line wet rotor circulator is designed for closed-loop hydronic heating and cooling systems

Specs

–
Type:

Circulator Pumps

Max Flow (GPM):

15

Voltage:

115V

Max Pressure (PSI):

145

Temperature Range (F):

32°F to 104°F

Housing Material:

Cast Iron

Speeds:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Max Flow (GPM)
Voltage
CURRENT ITEM
Product Image of AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00
AquaPUMP Hydronic 3-Speed Circulator Pump, 15 GPM, PC3F1558IUF00
SKU: PC3F1558IUF00
(15)
Circulator Pumps
15
115V

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 15 reviews
64% would recommend this product
3.67
out of 15 Reviews
64% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
7%
3 star
0%
2 star
7%
1 star
27%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Seems to work just fine.

Seems to feed a small radiant loop using 1/2" pex-al-pex well on speed 1 using 32w. For the price you can't beat the 5yr warranty. Motor housing does seem to get warmer than my old Taco 007's though. I did just score a deal on 3 Taco bumblebees so one of those will replace this and drive the loop near constantly with lower power hopefully. Then I'll use this pump to drive my indirect water heater. Speed 2 should do that with ease and still use less power than a 007!
VS

Most Liked Negative Review

Trash

I use this as a pump for my wood boiler system I've used this exact brand and model of pump for the last 5 years. The one I ordered from this company came with the electrical housing broken. When I installed it the pump made a terrible noise for about 30 seconds and then smoothed out I got it December 3rd and installed it it's now December 20th and it isn't pumping at all. I'm going to have to buy another one.
Showing 1-10 of 15 reviews

Trash

I use this as a pump for my wood boiler system I've used this exact brand and model of pump for the last 5 years. The one I ordered from this company came with the electrical housing broken. When I installed it the pump made a terrible noise for about 30 seconds and then smoothed out I got it December 3rd and installed it it's now December 20th and it isn't pumping at all. I'm going to have to buy another one.
Shipman
Oldfield, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and have twice

the product is a direct replacement for existing equipment .
uncle dad
Poughkeepsie NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fail after one heading season. Four times.

I've purchased 2 from supply house and one elsewhere. Each one fails after one heating season. That in addition to the original that failed.. Getting expensive. Something is very wrong with this unit. Until I find a better option, I'm a returning customer.
josie
New Mexico
3 years ago
Was this review helpful to you?

Only lasted 1 heating season.

Product not good. Supply House service is very good.
Jay
Lagrange, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Horrible design and electric connections

Takes 1 hour to try and fish the wire through just awful design. Please stick with B&G taco or grunfos
Thermal heating and air
Chicago Heights il
4 years ago
Was this review helpful to you?

Good pump

This is the second of these pumps I have purchased, the first one I let run dry and ruined it. Both have performed well to pump water from a wood heater into my house to a heat exchanger, just remember to unplug it when you drain the system. The item was shipped promptly and arrived in good order.
GER
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump for the cost.

Pump works better than i expected for my application. Pump circulates water between my pool and a wood stove when i am not running the pool filter. 3 speeds is useful in that i do not have to use valves to restrict the flow.
Rick H.
Danielsville Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 5 year

Failed after 5 years. Not sure if that's a reasonable life for a pump in this class but if you install, make sure you install isolation valves before and after to assist replacement.
Nathan
Toronto, ON
6 years ago
Was this review helpful to you?

Would order from them again

Works perfect for our Rancher outdoor furnace. Shipping is amazingly fast.
JS
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Pump

I've switched over to this brand from Taco over the last year due to some quality issues. Great replacement pump and the three speeds enable you to match it to a specific application. The universal flange is excellent. Again for positioning on specific applications. Excellent appearance and workmanship. Only slight negative I see is that you must run a separate ground wire due to the composite housing. (No ground through BX) Speed 2 has a higher head rating than a 007. Speed 3 is higher than an 015. Have also used this pump on radiant loops. Speed 2 works perfectly in this situation.
Roy
Brewster, NY
7 years ago
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: The picture shows an internal flow check but the installation manual says I need to buy it separately. So does the pump come with one or do I need to order separately?

Asked by Don 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would have to purchase PCV100 separately

Was this review helpful to you?

Q: Hi, you do not sell a Honeywell flange. Will any of the flanges for a 2 bolt flange work with this pump?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, they are a standard sized flange

Was this review helpful to you?

Q: honneywell pump opertaing temp 104 degrees f for hydronic heat system cant stand up to 180 degree water temp?

Asked by mln 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The maximum ambient temperature for this pump is 104 degrees F. The maximum fluid temperature for this pump is 230 degrees F, or 200 degrees F with the optional check valve installed.

Was this review helpful to you?
- John T.

I have two boilers running with the 15gpm aquapumps and they work perfectly fine with a water temperature of 180 degrees and a 10 percent low limit differential (ie. 180-170 degrees)...

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy