Apply to be a TradeMaster!
Main product image of Z-2 Zone Switching Relay
Magnifying glass
Hover image to zoom
Z-2 Zone Switching Relay
Magnifying glass
Hover image to zoom
$336.23 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2
Product Highlight: Amperage
20 Amps

Description

–

The ZoneTrol II provides DHW priority timer, post purge function and pump exercise into an economical and user-friendly package. This ready-to-install controller for hydronic circulators can be used in residential and light commercial applications. All ZoneTrol II controllers are UL and cUL listed and feature multi-function LEDs that are visible without removing the cover for easy start-up and troubleshooting. All units are compatible with analog and digital 24 VAC thermostats, including "power stealing" designs.


Multi-zone controllers feature an advanced microprocessor design that provides domestic hot water priority and timer, pump exercise and a post purge timer without the need for add-on circuit boards or modules.

Specs

–
Number of Zones:

2

Application:

Zoning

Amperage:

20

Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy