Apply to be a TradeMaster!
Main product image of 2 Zone 120V Switching Relay w/ DPST Switching, RA832A1066
Magnifying glass
Hover image to zoom

2 Zone 120V Switching Relay w/ DPST Switching, RA832A1066

Brand:
Resideo
SKU:
RA832A1066
Rating:
(50)
Q&A:
(4)
2 Zone 120V Switching Relay w/ DPST Switching, RA832A1066
Magnifying glass
Hover image to zoom
$131.84 each
In Stock
In Stock
Get 75 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
DPST; one pole line voltage, the other low voltage or millivolt
Product Highlight: Number of Zones
2
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v

Description

–
Provides intermediate switching of a line voltage device from a low voltage controller.

Features
  • Integral transformer provides low voltage power for control circuit
  • The RA832A is a tpst relay. One relay pole is designed for low voltage or millivoltage (Powerpile) auxiliary load. Two other relay poles are for line voltage loads
Product Specifications
  • Description: Switching Relay with internal transformer, for switching two line voltage loads having a common power source
  • Application Provide intermediate switching of a line voltage device form a low voltage controller
  • Electrical Connections (main) 2-Wire Switching Action DPST. one pole line voltage, the other low voltage or millivoltage
  • Coil Ratings Current 0.4A
  • Coil Ratings Voltage 24 Vac
  • Temperature Range (F) 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz. Temperature Range (C) 46 C maximum ambient for 60 Hz., 41 C maximum ambient for 50 Hz.
  • Dimensions (in.) 5 1/4 in. high x 4 1/4 in. wide x 2 5/16 in. deep
  • Dimensions (mm) 133 mm high x 108 mm wide x 59 mm deep
  • Electrical Ratings - Primary Voltage 120V. 50/60 Hz
  • Approvals, Underwriters Laboratories Inc Listed: File No. E4436, Guide No. XAPX
  • Approvals, Canadian Standards Association Certified: File No. LR1620
  • Includes Integral transformer, enclosure
  • Tradeline Value: Tradeline
  • Electrical Ratings (Maximum Input) 5.0 W
  • Electrical Ratings (Primary Voltage) 120V, 50/60 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac 7.4A AFL. 44.4A ALR. 10A Resistive
  • Contacts Electrical Rating Main Contacts 240 Vac 3.7A ALF. 22.2A ALR. 6.0A Resistive
  • Contacts Electrical Rating Secondary Contacts Pilot Duty Rat 50 VA @ 24V
  • Contacts Electrical Rating Secondary Contacts Dc Rating 1A @ 12 Vdc
  • Contacts Electrical Rating Secondary Contacts Millvolt Ratin 300 mA min. @ 750 mV
  • Contacts Electrical Rating Contacts Max. Connected Load 2000 VA (120 Vac to 240 Vac) Electrical Rating: Maximum Input 5.0W

Specs

–
Application:

Zoning

Number of Zones:

2

Width:

4-1/4"

Height:

5-1/4"

Amperage:

7.4

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Ambient Conditions:

115 F max for 60 Hz

105 F Max for 50 Hz

105°-115°F Max

Relays:

DPST

Switch Action:

DPST; one pole line voltage, the other low voltage or millivolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
2

You May Also Need

Foot Mounted 120/208/240 Vac Transformer w/ 9 in. Lead Wires (40VA), AT140A1018
SKU: AT140A1018
Resideo

Product Reviews

4.92 out of 50 reviews
100% would recommend this product
4.92
out of 50 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
4%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Very happy with the items!!!

Replaced two of these and they worked perfectly. I was very happy with the fast shipping and no damage to the parts. I will buy again from them with no questions asked. Thank you
VS

Most Liked Negative Review

Not a two zone controller

This device is advertised incorrectly. It cannot be used to control two zones independently. It can only be connected to one thermostat. It can switch two loads, but not independently.
Showing 1-10 of 50 reviews

I would buy again

Online ordering is smooth and easy. Delivered on time. Works great.
R.
Sheboygan, WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Direct replacement
John
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RA832A1066 Switching Relay w/ DPST Switching, Review

SupplyHouse provided me excellent customer service when it came time to replace the switching relay to my furnace. The shipment was extremely fast and the cost of shipping was included in the price. The RA832A arrived in packaging that protected the item from damage. Overall, I am impressed with SupplyHouse. From my experience I highly recommend SupplyHouse for the products they offer.
Alex
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to order. Delivered fast.

It was installed easily and working fine.
Jack
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product works as advertised but I have had this product in use before this purchase.
Tim
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great and I am happy.

I installed this new unit with success. Although it didn't solve my problem it works fine and is doing the job. Turns out a loose connection was the issue somewhere else. All is good.
Dave
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from SupplyHouse again.

The product was priced well and delivered quickly.
JR
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed our 70-year-old boiler

The 70-year-old boiler at our church would light and heat but not turn off. My husband easily replaced this relay and we are back in business. Thank you Supply House for carrying these.
Happy parishioner
Lumberport, WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality.

This relay is working fine, I would give a 5 stars if the description of the product would've matched with the photo. This is marked as Honeywell product.
LG
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best place to buy your supllies

just what i needed, thanks again guy`s !
braveheart
staten island ny.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I have 2 zones heat system with two ra832a, one for each zone. Each ra832a receives low Voltage thermo signal and has two outputs: low Voltage signal to the furnace and 110V to the pump. One of the ra832a is old (no sub model)and not working and needs replacement. The pump is 110 V, 2.7 A. The second is newer and functioning and is using ra832a1082 switch. I noticed 3 available models on Honeywell website: 1066,1074,1082. What model do you recommend to purchase, 1066 seems the less expensive one?

Asked by JeanM 13 years ago

Add your answer

* Required Field
-

I have stayed with the 1082 as my others are this model. I have 4 zones. The 1082 has a substantial lifespan. The connections should be the same as long as you verify the specs. Refer to the functioning unit for verification. Greg Diehl

Was this review helpful to you?
-

You don't need the 1082, that's a TPST (triple-pole single-throw) meaning it has 3 separate switches. One is low-current (for furnace) two are high-current for two separate loads. The 1066 is for 120 Volt A.C. input, the 1074 is for 220 Volts. Both are DPST (double-pole) so they handle one high-current load. Presumably the only difference is the transformer which steps down by a factor of 5 for the 1066 and by a factor of 10 for the 1074 to give you 24 Volts to send to the thermostats. Check what voltage is going to your old relay (probably 120V) and choose based on that.

Was this review helpful to you?

Q: I currently have a single zone radiant system with a thermostat that turns on the boiler and circulator through an old Honeywell relay. I am adding another zone with its own thermostat which should turn on the boiler and its circulator independently of the old system. Is the RA832 the appropriate relay?

Asked by scotty1 14 years ago

Add your answer

* Required Field
-

Yes this will work, provided the circulating pumps controls each zone independently.

Was this review helpful to you?
-

This relay will work but it will not allow you to control the zones independently of each other. If one zone is calling for heat both zones will be activated. At least that is what my electrician told me when he installed it as I did not have time to play around with it.

Was this review helpful to you?
-

if you get the right zone valve you shouldn't need another relay

Was this review helpful to you?

Q: I just finished basement and have this relay. can you tell me how to wire the second zone for my heat.

Asked by cary 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following manual: http://s3.pexsupply.com/manuals/1284131000018/38980_PROD_FILE.pdf

Was this review helpful to you?

Q: I have a hydrolic system that is currently using an old honeywell RA832A relay switch to kick on the circulator pump when the thermo calls for heat. I recently finished my basement and added another zone. I purchased 2-zone valves and piped everything in. I'd like to know if this 2-zone 120V Switching Relay w/Dpst switching can replace my current RA832A relay so that if either thermo calls for heat, the relay can kick on the 1 circulator pump?

Asked by jvigilia 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The control you have is designed for zoning by circulators. You will need a different control for zoning by zone valves. Please call our customer service representatives for more assistance.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy