Shop Resideo Sale
Main product image of Switching Relay w/ Internal Transformer DPST Line Voltage Relays, R845A1030
Magnifying glass
Hover image to zoom

Switching Relay w/ Internal Transformer DPST Line Voltage Relays, R845A1030

Brand:
Resideo
SKU:
R845A1030
Rating:
(16)
Q&A:
(2)
Switching Relay w/ Internal Transformer DPST Line Voltage Relays, R845A1030
Magnifying glass
Hover image to zoom
$130.00 each
In Stock
In Stock
Get 62 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
DPST, one pole line voltage, the other line or low voltage
Product Highlight: Number of Zones
2
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
7.4 Amps
Product Highlight: Voltage
120v

Description

–
Switching Relay provides DPST switching for hydronic zone controlled heating systems or SPST control of two separate loads. The R845A may be directly controlled by any 2-wire series 80 thermostat.

Description
Switching relay with internal transformer, provides Dpst switching for hot water zone control systems, or spst control of two separate loads.

Application
  • Provide intermediate switching of a line voltage device form a low voltage controller.
  • Switching Action DPST
  • One pole line voltage, the other line or low voltage Coil Ratings
  • Current 0.4A
  • Coil Ratings Voltage, 24 Vac
  • Transformer Primary Rating, 120 Vac, 50/60 Hz
  • Transformer Secondary Rating, 24 Vac
  • Temperature Range (F): 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz.
  • Temperature Range (C) 46 C maximum ambient for 60 Hz. 41 C maximum ambient for 50 Hz.
  • Thermostat Compatibility: Low voltage (Class 2) 2-wire
  • Dimensions (in.) 5-1/4" high x 4-1/4" wide x 2-5/16" deep
  • Dimensions (mm) 133 mm high x 108 mm wide x 59 mm deep
  • Electrical Ratings - Primary Voltage 120V. 50/60 Hz
  • Electrical Connections (Control Circuit) 2-Wire
  • Approvals, Underwriters Laboratories Inc, Listed: File No. E4436, Guide No. XAPX
  • Approvals, Canadian Standards Association, Certified: File No. LR1620
  • Includes Integral transformer, enclosure
  • Tradeline Value: Tradeline
  • Electrical Ratings (Maximum Input) 5.0 W
  • Electrical Ratings (Primary Voltage) 120V, 50/60 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac: 7.4A AFL. 44.4A ALR. 10A Resistive
  • Contacts Electrical Rating Secondary Contacts 120 Vac: 3A ALF. 18A ALR
  • Contacts Electrical Rating Main Contacts 240 Vac: 3.7A ALF. 22.2A ALR. 6.0A Resistive
  • Contacts Electrical Rating Secondary Contacts 240 Vac: 2A AFL. 12A ALR
  • Contacts Electrical Rating Secondary Contacts Pilot Duty Rat 50 VA @ 24V
  • Contacts Electrical Rating Contacts Max. Connected Load 2000 VA (120 Vac to 240 Vac)
  • Electrical Rating: Maximum Input 5.0W

Specs

–
Application:

Zoning

Number of Zones:

2

Width:

4-1/4"

Height:

5-1/4"

Amperage:

7.4

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Ambient Conditions:

105 F Max for 50 Hz

105°-115°F Max

115 F max for 60 Hz

Relays:

Dpst Line Voltage

Switch Action:

DPST, one pole line voltage, the other line or low voltage

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
2
2

You May Also Need

Zone Valve Power Head w/ End Switch (Series 570)
SKU: 555-050RP
Taco

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Exactly what I needed

This replaced a 40 year old Honeywell relay/transformer that had failed. Works perfectly. Main difference is they now use a circuit board rather than simply wires. Probably could have gone with an alternative three wire LV solution for the wifi thermostat but was able to modify this to provide the constant power needed. Next time.
Bill
Washington DC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 2

Works very good
Dave
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 2

Very good
Dave
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Match!!!

This valve is an exact match to the other two zone valves I already had installed on my system. I was thrilled to not only find it, but that the price was the best around. Thank you so much from a very satisfied customer!!!
Rob
Binghamton, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service, great price.

This parts order saved me a bundle on not having to replace an older boiler in the middle of winter. Thanks!!
GH
Toms River, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect zone control for hydronic heat

Perfect
Heaterman
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct item fair price

Correct item fair price fast shipping
A-1st
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if it lives longer this time

this was an identical replacement for a unit that lasted 4 -5 years which I feel should have lasted a lot longer. The dead unit failed because of a bad solder joint on the printed circuit board. I soldered that & now it works fine. So it's now a back-up for the new one I just got or others in the system.
Mike
Shelburne, VT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Product was a replacement, and it was very Cost Saving!

I found this relay on your online site and very much cost savings, PLUS the next day delivery was outstanding. I ordered on a Thursday and it was shipped (UPS) that night and arrived the next afternoon before 6PM..OUTSTANDING!! I have your online store in my Favorites. Thanks for helping and I will definitely call again when I need your help.
Dave
... Sterling, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All of the parts were perfect

Perfect
Cocono del Norte
Santa Fe NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have a multi-zone oil baseboard heating system with five zones. Each zone has an RA845A and a circulator. The RA845A 1030 relay connected to one of the zones will intermittently kick on and off even when the thermostat for the zone is turned off. I think that it could be a bad relay but is there any other potential cause that should be checked before I purchase a replacement RA845A? Any guidance would be appreciated. Thanks

Asked by Tom 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You might want to double check the wiring to make sure nothing is wrong. If the wiring is all correct, the relay may require replacement.

Was this review helpful to you?
-

Try switching the T-T wires and the pump wires with another zone, see if the problem stays with that relay or stays with that zone, in which case there is probably something going on the thermostat or its wires. Henry

Was this review helpful to you?
-

I suggest that you replace the relay.

Was this review helpful to you?

Q: Are the r845 new or used

Asked by Tom 14 years ago

Add your answer

* Required Field
-

Brand new in original box. Sent from my iPhone

Was this review helpful to you?
-

New -John

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy