Apply to be a TradeMaster!
Main product image of UC-3/4 NPT Bronze Half Union Connection (Pair) for NBF Series Circulators - Lead Free
Magnifying glass
Hover image to zoom

UC-3/4 NPT Bronze Half Union Connection (Pair) for NBF Series Circulators - Lead Free

SKU:
113202LF
Rating:
(1)
Q&A:
(1)
UC-3/4 NPT Bronze Half Union Connection (Pair) for NBF Series Circulators - Lead Free
Magnifying glass
Hover image to zoom
$81.77 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Connection Type: 
Threaded
This item replaces: 113202

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Used With
NFB Series Pumps

Description

–
Bell & Gossett UC-3/4 NPT Half Union Flanged Connection (threaded) for Bronze pumps, used with NBF Series Circulators.

Lead Free

Specs

–
Size:

3/4"

Material:

Bronze

Connection Type:

Threaded

Connection Size:

3/4"

Type:

Union

Used With:

NFB Series Pumps

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit and ease of installation

Perfect machine match to pump purchased. Quality machining and material.
RK
Sandusky, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this need a gasket to seal between the pump and the connections?

Asked by James 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi James. This does not require a gasket, however the use of PTFE tape sealer or a high quality thread sealant is recommended.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy