Apply to be a TradeMaster!
Main product image of 1/40 HP, NBF-9U/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
1/40 HP, NBF-9U/LW Bronze Circulator Pump, Lead Free
Magnifying glass
Hover image to zoom
$438.20 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze

Specs

–
Material:

Bronze

Amperage:

0.4

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/40

Connection Size:

1/2"

3/4"

Flow Range (GPM):

0-12

Max Flow (GPM):

12

Head Range (ft.):

0-9

Max Head (Ft):

9

Hertz:

60

Phase:

1

RPM:

2800

Max Temp (F):

230°F

Connection Type:

Union

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Amperage
Application
Voltage
Max Pressure (PSI)
Bronze
0.4
Heating
115V
150
Stainless Steel
0.75
Heating
115V
145

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works great!

Swapped out my old pump that wasn't working (getting hot, bit motor not turning). Works perfectly! Super fast shipping.
Kahren A.
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

20 yrs of service, heck ya I'd buy it again

But I would only buy it from supply house. Hands down best price, service and support. Oh, and the pump isn't bad either.
HandyDan
Cape Cod, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works

I needed to replace a failed circulator with a bronze version and this worked.
RonS
Eliot ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was as described and on time

Arrived on time.
J B
SF Bay Area
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you stock this circulator with the union connection instead of the flange?

Asked by Ron 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No there does not seem to be a version with union connections instead. There is a similar pump that has threaded connections, SKU 103259LF which can be viewed on the site.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy