Apply to be a TradeMaster!
Main product image of Ball Bearing Motor, 1/3 HP (Series 60)
Magnifying glass
Hover image to zoom

Ball Bearing Motor, 1/3 HP (Series 60)

SKU:
169226
Rating:
(1)
Q&A:
(0)
Ball Bearing Motor, 1/3 HP (Series 60)
Magnifying glass
Hover image to zoom
$1,337.25 each
In Stock
In Stock
Get 11 Wed, Nov 25

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1725 RPM
Product Highlight: Used With
Series 60 Pumps

Description

–
For Use with the Following Bell & Gossett Pump Models:
  • Series 60

Specs

–
Application:

Heating

Type:

Ball Bearing Motor

Horse Power:

1/3

Voltage:

115/230V

RPM:

1725

Hertz:

60

Phase:

1

Used With:

Series 60 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Price & Arrived On Time

Recirculating pump motor for hot water. The few times I have used SupplyHouse.com has always been great. Great prices on B&G pump and prompt delivery.
Sam
Pleasantville, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy