Apply to be a TradeMaster!
Main product image of Seal Kit No.5
Magnifying glass
Hover image to zoom

Seal Kit No.5

SKU:
186433
Rating:
(1)
Q&A:
(0)
Seal Kit No.5
Magnifying glass
Hover image to zoom
$365.28 each
In Stock
In Stock
Get 11 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Series PD-38 Pumps, Series PD-40 Pumps, Series 60 "A" Pumps, Series 60 2-1/2F Pumps, MF-60 Series Pumps (Some), Series PD-39 Pumps (Obs.)

Description

–
Where Used: PD-38, PD-40, Obs. PD-39, 60 "A", 60 2-1/2F, MF 60 with 7" impellers

Specs

–
Application:

Heating

Type:

Seal Kit

Seal Body Construction:

Stainless Steel

Seal Material:

Ceramic

Elastomer Material:

BUNA-N

Used With:

Series PD-38 Pumps

Series PD-40 Pumps

Series 60 "A" Pumps

Series 60 2-1/2F Pumps

MF-60 Series Pumps (Some)

Series PD-39 Pumps (Obs.)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Bell and gossett seal

It works. There are no alternatives either.
Scott
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy