Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Circulator Pumps
Bell & Gossett Pumps
Bell & Gossett Pump Parts
Bell & Gossett Bearing Assemblies
Bearing Assembly (PD-35, PD-37, 60 "AA", 1522)
Brand:
Bell & Gossett
SKU:
186863
Rating:
(1)
Q&A:
(0)
Hover image to zoom
186863 has been discontinued
Discontinued November 11, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Bearing Assembly, Lead Free (PD-35, PD-37, 60 "AA", 1522)
Brand:
Bell & Gossett
SKU:
186863LF
(10)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Series PD-35 Pumps, Series PD-37 Pumps, Series 60 "AA" Pumps
Description
–
Where Used: PD-35, PD-37, 60 "AA", 1522. Bronze Fitted or All Bronze models
Specs
–
Application:
Heating
Type:
Bearing Assembly
Used With:
Series PD-35 Pumps
Series PD-37 Pumps
Series 60 "AA" Pumps
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Works the way it should
Quik and easy replacement
Ski
Gaylord, MI
16 years ago
Verified Buyer
Was this review helpful to you?
0
4
Flag this review
×
Video