Apply to be a TradeMaster!
Main product image of Bearing Assembly (HV, 2", Obs 1-1/2")
Magnifying glass
Hover image to zoom
Bearing Assembly (HV, 2", Obs 1-1/2")
Magnifying glass
Hover image to zoom
189165 has been discontinued
Discontinued December 7, 2011
This product was discontinued by the manufacturer.
Direct Replacement:
Bearing Assembly, Lead Free (HV, 2", Obs 1-1/2")
SKU:189165LF
(14)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
Series HV Pumps, 2" Series Pumps, 1-1/2" BI Series Pumps (Obs.), 1-1/2" IB Series Pumps (Obs.)

Description

Where Used: HV, 2", Obsolete 1-1/2". Cast iron or bronze models.

Specs

Application:

Heating

Type:

Bearing Assembly

Used With:

Series HV Pumps

2" Series Pumps

1-1/2" BI Series Pumps (Obs.)

1-1/2" IB Series Pumps (Obs.)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good and prompt delivery

I use this product in my apartment heating system
Roland
Tecumseh Michigan
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EASY INSTALLATION

GREAT PRODUCT. I HAVE BEEN INSTALLING THE SMALLER SERIES 100 FOR 37 YEARS. THE INSTALLATION WAS THE SAME, EASY, AND STRAIGHT FORWARD. ADD A LITTLE OIL TO EACH OF THE OLD MOUNTING BOLTS FOR EASY REMOVAL THE NEXT TIME. MAKE SURE YOU REMOVE ALL OF THE OLD GASKET BEFORE INSTALLING THE NEW ONE. ADD THE OIL AS SOON AS THE BEARING ASSEMBLY IS MOUNTED AND BEFORE YOU REMOUNT THE MOTOR TO GIVE THE WICK TIME TO ABSORB THE OIL AND GET IT TO THE BEARING.
MIKE THE PLUMBER
MONROE, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?