Apply to be a TradeMaster!
Main product image of PL-50, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom

PL-50, 1/6 HP Cast Iron Booster Pump

SKU:
1BL016
Rating:
(3)
Q&A:
(0)
PL-50, 1/6 HP Cast Iron Booster Pump
Magnifying glass
Hover image to zoom
$779.80 each
In Stock
In Stock
Get 13 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Series PL close coupled booster pumps are specifically designed for quiet operation in hydronic, radiant and geothermal heating and cooling systems.

Features:
  • B&G's powerful, dry-motor design delivers exceptional performance
  • 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance. Series-PL
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses.
  • XL-11 Precision-Crafted Bearing System
  • Permanently oil lubricated
  • Completely maintenance free
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided stainless steel neck ring for optimum efficiency

Specs

–
Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Type:

Booster Pump

Max Pressure (PSI):

150

Max Temp (F):

225°F

Phase:

1

Hertz:

60

Voltage:

115V

RPM:

3300

Amperage:

1.8

Max Flow (GPM):

70

Flow Range (GPM):

0-70

Head Range (ft.):

0-18

Max Head (Ft):

18

Connection Size:

1"

1-1/4"

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Material
Type
Max Pressure (PSI)
Phase
CURRENT ITEM
Product Image of PL-50, 1/6 HP Cast Iron Booster Pump
PL-50, 1/6 HP Cast Iron Booster Pump
SKU: 1BL016
(3)
1/6
Cast Iron
Booster Pump
150
1
1/3
Cast Iron
Pump
150
1
2/5
Cast Iron
Pump
150
1

6 Replacement Parts

Tailpiece Gasket for Model # FB-38 TU
SKU: V51657
Bell & Gossett
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
67%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Not happy with this or any like pump

These pump keep getting built cheaper and cheaper. I use them on a hot water boiler system, and they last about one year. If someone knows of a better supplier of these style pumps, please let me know. Tacos are even worse.
Anodizer
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not happy with this or any like pump

These pump keep getting built cheaper and cheaper. I use them on a hot water boiler system, and they last about one year. If someone knows of a better supplier of these style pumps, please let me know. Tacos are even worse.
Anodizer
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast on time delivery

This was a replacement pump for a radiant heat system in a residence. The pump came with two new gaskets and went in with out any difficulties. I recommend supplyhouse.com to anyone that wants what they sell.
Jim
Barrington IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy