Apply to be a TradeMaster!
Main product image of UPS43-100F 3-Speed Cast Iron Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom

UPS43-100F 3-Speed Cast Iron Circulator Pump 115V, 1/3 HP

Brand:
Grundfos
SKU:
95906636
Rating:
(5)
Q&A:
(1)
UPS43-100F 3-Speed Cast Iron Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom
$515.00 each
In Stock
In Stock
Get 75 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
3.5 Amps

Description

–
The Grundfos UPS 43-100 F circulator pump is a high-performance cast iron hydronic circulation pump designed for heating, HVAC, and boiler systems. Engineered with a canned rotor design, this pump integrates the motor and pump into a compact, leak-free unit, eliminating the need for a shaft seal and reducing maintenance requirements.
  • Built-in thermal overload switch
  • Maintenance-free canned rotor design
  • Quiet, low-noise operation for residential and commercial applications
  • Corrosion resistant impeller for improved reliability
  • 3-speed selector swith for optimized flow and energy efficiency

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

3.5

Type:

3-Speed Pump

Material:

Cast Iron

Voltage:

115V

Horse Power:

1/3

Speeds:

3

Max Head (Ft):

22

Phase:

1

Poles:

2

Max Flow (GPM):

53

Mount:

In-Line

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

145

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would definitely buy again.

Perfect fit fast service.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This has been a reliable , versatile pump

We use this pump for multiple applications in hydronic heat systems.
paul
Chicago il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replacement pump for our wood burner.
Runner 23
Two Rivers, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

All around great product
Kevin
Boston
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Use this and 2 smaller circulators in a dairy manure digester to heat the manure off genset engine heat to make methane to run the genset
Piker
Stowe, VT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the flange spread dimension

Asked by john 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The flange connections are 8-1/2" apart.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy