Apply to be a TradeMaster!
Main product image of PL-130B/2", 2/5 HP, Bronze Circulator Pump, Lead Free (3200 RPM, 115V)
Magnifying glass
Hover image to zoom

PL-130B/2", 2/5 HP, Bronze Circulator Pump, Lead Free (3200 RPM, 115V)

SKU:
1BL065LF
Rating:
(0)
Q&A:
(0)
PL-130B/2", 2/5 HP, Bronze Circulator Pump, Lead Free (3200 RPM, 115V)
Magnifying glass
Hover image to zoom
$2,518.60 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
2/5 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
**Note:** Image is a representation, and does not depict exact model

Specifications:
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum operating temperature: 225°F (107°C)

Features:
  • Powerful, dry-motor design delivers exceptional performance - 25% more efficient than competition
  • Precision-machined and balanced alloy steel rotor for superior performance
  • Quick-connect wire nut leads and dual knockouts make for fast, sure hook-ups
  • Solid "Stiff-Shaft" design is constructed of high-strength alloy steel impervious to cracking caused by thermal stresses
  • XL-11 Precision-Crafted Bearing System is permanently oil lubricated - completely maintenance free and precisely positioned for long-life and isolated for quiet operation
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Tough, durable seal system features a carbon/silicon carbide seal on a stainless steel shaft sleeve for long life and rugged operation
  • Double sided I-Seal design for optimum efficiency

Specs

–
Type:

Pump

Material:

Bronze

Lead Free:

Yes

Connection Size:

2"

Connection Type:

Flanged x Flanged

Horse Power:

2/5

Voltage:

115V

RPM:

3200

Max Temp (F):

225°F

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Connection Type
Horse Power
Voltage
CURRENT ITEM
Product Image of PL-130B/2", 2/5 HP, Bronze Circulator Pump, Lead Free (3200 RPM, 115V)
PL-130B/2", 2/5 HP, Bronze Circulator Pump, Lead Free (3200 RPM, 115V)
SKU: 1BL065LF
Pump
Bronze
Flanged x Flanged
2/5
115V
3-Speed Pump
Stainless Steel
Flanged x Flanged
1/3
115V
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy