Shop Klein Tools Limited Time Promotion
Main product image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, Flanged
Magnifying glass
Hover image to zoom

Ecocirc 20-18 Variable Speed ECM Smart Circulator, Flanged

SKU:
60B0B1000
Rating:
(1)
Q&A:
(0)
Ecocirc 20-18 Variable Speed ECM Smart Circulator, Flanged
Magnifying glass
Hover image to zoom
$323.40 each
In Stock
In Stock
Get 23 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure
145 psi
Product Highlight: Min Temp (F)
14°F Min Temp
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–

The newest generation variable speed ECM smart circulator, ecocirc 20-18 from Bell & Gossett


Product Features:

  • Maximum of 20 feet of head or 18 GPM
  • 70W maximum power
  • 3 modes - proportional pressure, constant pressure, or adjustable speed control
  • CircGuard- complete integrated system protection
  • Automatic air purge to remove any air trapped in the pump
  • One turn knob and multicolor LED display for easy reading and setting of the pump
  • Maximum Working Pressure: 145 psi
  • Fluid temperature: 14° to 230°F
  • 1" Noryl Check Valve included in box
  • Insulation shell included

Specs

–
Product Type:

Pump

Phase:

1

Voltage:

115V

Hertz:

50/60

Material:

Cast Iron

Max Pressure:

145 psi

Min Temp (F):

14°F

Max Temp (F):

230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Phase
Voltage
Material
Min Temp (F)
CURRENT ITEM
Product Image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, Flanged
Ecocirc 20-18 Variable Speed ECM Smart Circulator, Flanged
SKU: 60B0B1000
(1)
Pump
1
115V
Cast Iron
14°F
Circulator Pump
1
110-127V
Cast Iron
14°F
Circulator Pump
1
110-127V
Cast Iron
14°F

You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Love the old 19-14 but will upgrade to the 20-18

I currently have the 19-14 version of this pump running my entire three-zone heating system, but I need to replace my OLD boiler. I plan to use three 20-18s, one for each zone. Why? I love my old 19-14. It's very easy to use (just a turn of the dial). I'm sure it'll never leak, but it's probably a little too weak for all three zones, and it's a little bit louder than some of the competition, probably because I operate it at full power. The price is right and I will be happy to upgrade to the 20-18s.
Pooh
Mount Hope, NJ
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy