Apply to be a TradeMaster!
Main product image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, Stainless Steel Flanged
Magnifying glass
Hover image to zoom
Ecocirc 20-18 Variable Speed ECM Smart Circulator, Stainless Steel Flanged
Magnifying glass
Hover image to zoom
$405.65 each
In Stock
In Stock
Get 8 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Amperage
1.02 Amps
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
14° to 230°F
Product Highlight: Wattage
70 Watts

Description

–

The newest generation variable speed ECM smart circulator, ecocirc 20-18 from Bell & Gossett


Product Features:

  • Maximum of 20 feet of head or 18 GPM
  • 70W maximum power
  • 3 modes - proportional pressure, constant pressure, or adjustable speed control
  • CircGuard- complete integrated system protection
  • Automatic air purge to remove any air trapped in the pump
  • One turn knob and multicolor LED display for easy reading and setting of the pump
  • Maximum Working Pressure: 145 psi
  • Fluid temperature: 14° to 230°F
  • 1" Noryl Check Valve included in box
  • Insulation shell included

Specs

–
Amperage:

1.02

Material:

Stainless Steel

Max Flow (GPM):

18

Temperature Range (F):

14° to 230°F

Phase:

1

Wattage:

70

Product Type:

Pump

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Material
Max Flow (GPM)
Temperature Range (F)
Phase
CURRENT ITEM
Product Image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, Stainless Steel Flanged
Ecocirc 20-18 Variable Speed ECM Smart Circulator, Stainless Steel Flanged
SKU: 60B0B1001
1.02
Stainless Steel
18
14° to 230°F
1
0.61
Cast Iron
15.1
14°F to 230°F
1
0.61
Cast Iron
15.1
14°F to 230°F
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy