Apply to be a TradeMaster!
Main product image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, w/ Stainless Steel Body and Flanges
Magnifying glass
Hover image to zoom

Ecocirc 20-18 Variable Speed ECM Smart Circulator, w/ Stainless Steel Body and Flanges

SKU:
60B0B1004
Rating:
(0)
Q&A:
(0)
Ecocirc 20-18 Variable Speed ECM Smart Circulator, w/ Stainless Steel Body and Flanges
Magnifying glass
Hover image to zoom
$798.97 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure
145 psi
Product Highlight: Min Temp (F)
14°F Min Temp
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–

Ecocirc Smart Circulator w/ Stainless Steel Body and Flange

The newest generation variable speed ECM smart circulator, ecocirc 20-18 from Bell & Gossett provides a superior product for both heating and cooling as well as potable water.

Product Features:

  • Maximum of 20 feet of head or 18 GPM
  • 70W maximum power
  • 3 modes - proportional pressure, constant pressure, or adjustable speed control
  • CircGuard- complete integrated system protection
  • Automatic air purge to remove any air trapped in the pump
  • One turn knob and multicolor LED display for easy reading and setting of the pump
  • One turn knob and multicolor LED display for easy reading and setting of the pump
  • Check valve included in box
  • Insulation shell included

Specs

–
Product Type:

Pump

Phase:

1

Voltage:

115V

Hertz:

50/60

Material:

Stainless Steel

Max Pressure:

145 psi

Min Temp (F):

14°F

Max Temp (F):

230°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Phase
Voltage
Material
Min Temp (F)
CURRENT ITEM
Product Image of Ecocirc 20-18 Variable Speed ECM Smart Circulator, w/ Stainless Steel Body and Flanges
Ecocirc 20-18 Variable Speed ECM Smart Circulator, w/ Stainless Steel Body and Flanges
SKU: 60B0B1004
Pump
1
115V
Stainless Steel
14°F
Circulator Pump
1
110-127V
Cast Iron
14°F
Circulator Pump
1
110-127V
Cast Iron
14°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy