Apply to be a TradeMaster!
Main product image of Black Mamba Raised Snake Skin Grip Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom

Black Mamba Raised Snake Skin Grip Nitrile Gloves, XL (Box of 100)

SKU:
BSS-130
Rating:
(0)
Q&A:
(0)
Black Mamba Raised Snake Skin Grip Nitrile Gloves, XL (Box of 100)
Magnifying glass
Hover image to zoom
$30.89 each
In Stock
In Stock
Get 91 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nitrile
Product Highlight: Color
Black
Product Highlight: Size
XL

Description

–
Black Mamba gloves were created in response to repeated demands from customers needing a disposable glove that was tough enough to withstand the tasks their jobs require. No longer will you have to change your gloves multiple times due to ripping or tearing. For gloves built for your tough tasks...it must be Black Mamba! Black Mamba gloves feature grip rite finish for secure handling and dexterity even when working with fine objects.

Specifications:
  • Raised Snake Skin Grip
  • Size: XL
  • Box of 100 Gloves

Specs

–
Product Type:

Gloves

Material:

Nitrile

Color:

Black

Size:

XL

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Color
Size
Quantity
CURRENT ITEM
Product Image of Black Mamba Raised Snake Skin Grip Nitrile Gloves, XL (Box of 100)
Black Mamba Raised Snake Skin Grip Nitrile Gloves, XL (Box of 100)
SKU: BSS-130
Gloves
Nitrile
Black
XL
100
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy