Apply to be a TradeMaster!
Main product image of 1/2" x 6" Carbon Steel Pipe Hook
Magnifying glass
Hover image to zoom

1/2" x 6" Carbon Steel Pipe Hook

Brand:
Piers
SKU:
PH11-ST126
Rating:
(4)
Q&A:
(0)
1/2" x 6" Carbon Steel Pipe Hook
Magnifying glass
Hover image to zoom
$0.67 each
BOX UP & SAVE 18%
$27.50 box of 50
$0.55 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" x 6" Black Carbon Steel Pipe Hook
Brand:
Bluefin
SKU:BLHK050-600
(2)
Order by today, receive 680 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain
Product Highlight: Length (Inches)
6" Length

Description

–
  • Material: Carbon steel.
  • Finish: Plain
  • Service: Designed to support steel pipe horizontally by driving nail points into wood members.

Specs

–
Size:

1/2"

Material:

Carbon Steel

Length (Inches):

6"

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Pipe hook

I thought it would fit the area I needed to use, but didn't work out. Had hard time with ups return service. Thanks.
Joe
New Jersey
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and vue

Great product, great price, quick shipping
Jim
Montello, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

great
jose
ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great product
San Jose,
ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy