Apply to be a TradeMaster!
Main product image of Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442509
Magnifying glass
Hover image to zoom

Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442509

Brand:
Blanco
SKU:
442509
Rating:
(0)
Q&A:
(0)
Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442509
Magnifying glass
Hover image to zoom
$697.64 each
In Stock
In Stock
Get 1 Thu, Oct 8
Finish: 
Pvd Steel
ChromeMatte BlackPolished NickelPvd SteelSatin Dark SteelSatin GoldSatin Platinum
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Pvd Steel
Product Highlight: Material
Brass

Description

–
Two worlds collide with the EMPRESSA SEMI-PRO KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA SEMI-PRO is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual-spray , the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal.
Features
  • Powerful pull-down, integrated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 180° for ease of use
  • Flexible rubber hose allows easy range of motion
  • Magnetic hand-spray holder for secure docking
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
GPM:

1.5

Flow Rate (GPM):

1.5

Type:

Manual

Number of Holes:

1

Warranty:

Limited Lifetime

Number of Handles:

1

Finish:

Pvd Steel

Material:

Brass

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy