Apply to be a TradeMaster!
Main product image of Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Polished Nickel, 442510
Magnifying glass
Hover image to zoom

Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Polished Nickel, 442510

Brand:
Blanco
SKU:
442510
Rating:
(0)
Q&A:
(0)
Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet - Polished Nickel, 442510
Magnifying glass
Hover image to zoom
442510 has been discontinued
Discontinued January 28, 2025
This product was discontinued by the manufacturer.

MANUALS (3)

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Two worlds collide with the EMPRESSA SEMI-PRO KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA SEMI-PRO is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual-spray , the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. Inspired by faucets used in professional kitchens, BLANCO is the originator of the closed coil design and combines industrial style with modern appeal.
Features
  • Powerful pull-down, integrated hand-spray with dual spray function
  • Made of durable, solid brass for long-lasting performance
  • High-arc gooseneck spout rotates 180° for ease of use
  • Flexible rubber hose allows easy range of motion
  • Magnetic hand-spray holder for secure docking
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Finish:

Polished Nickel

Type:

Manual

Number of Handles:

1

GPM:

1.5

Number of Holes:

1

Warranty:

Limited Lifetime

Product Type:

Faucet

Flow Rate (GPM):

1.5

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm