Apply to be a TradeMaster!
Main product image of Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443246
Magnifying glass
Hover image to zoom

Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443246

Brand:
Blanco
SKU:
443246
Rating:
(0)
Q&A:
(0)
Empressa Semi-Pro Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443246
Magnifying glass
Hover image to zoom

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Satin Platinum
Product Highlight: Connection Type
Compression Connection

Description

–

Features:

  • Pull-down, insulated handspray with dual selectable spray patterns
  • 180° swivel for extended range of motion
  • Solid brass construction
  • Flexible black hose provides optimal range of motion
  • Ceramic disc cartridge
  • 1.5 GPM (Gallons Per Minute) flow rate



Specs

–
Type:

Manual

Product Type:

Kitchen Faucet

Application:

Residential

Material:

Brass

Approvals:

NSF/ANSI 61

CalGreen

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.5

Handle Style:

Lever

Spout Type:

Pull-Down

Number of Handles:

1

Connection Size:

3/8"

Finish Family:

Stainless Steel

Warranty:

Limited Lifetime

Number of Holes:

1

Finish:

Satin Platinum

Connection Type:

Compression

Series:

Empressa

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy