Apply to be a TradeMaster!
Main product image of Artona Pull-Down Dual-Spray Bar Faucet - PVD Steel/Soft White, 443041
Magnifying glass
Hover image to zoom

Artona Pull-Down Dual-Spray Bar Faucet - PVD Steel/Soft White, 443041

Brand:
Blanco
SKU:
443041
Rating:
(0)
Q&A:
(0)
Artona Pull-Down Dual-Spray Bar Faucet - PVD Steel/Soft White, 443041
Magnifying glass
Hover image to zoom
443041 has been discontinued
Discontinued October 22, 2025
This product was discontinued by the manufacturer.
Finish: 
PVD Steel/Soft White
ChromePvd SteelPVD Steel/AnthracitePVD Steel/CaféPVD Steel/CinderPVD Steel/Coal BlackPVD Steel/Metallic GrayPVD Steel/Soft WhitePVD Steel/TrufflePVD Steel/Volcano GrayPVD Steel/White

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
PVD Steel/Soft White
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Winner of the Red Dot Design award, the ARTONA Faucet Collection is defined by artistic forms and hard-working features. Exclusive to BLANCO, the ARTONA Collection features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Featuring a hidden insulated pull-down dual spray, the ARTONA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Features
  • Compact size is perfect for bar areas or butler pantries
  • Powerful, pull-down integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Specs

–
Number of Holes:

1

Material:

Brass

Product Type:

Faucet

Number of Handles:

1

Flow Rate (GPM):

1.5

Finish:

PVD Steel/Soft White

Type:

Manual

GPM:

1.5

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm