Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Blanco Kitchen Faucets
Artona 1.5 GPM Single Hole Pull Down Bar Faucet (PVD Steel/Anthracite), 526378
Brand:
Blanco
SKU:
526378
Rating:
(0)
Q&A:
(0)
Hover image to zoom
526378 has been discontinued
Discontinued November 12, 2025
This product was discontinued by the manufacturer.
Finish:
PVD Steel/Anthracite
Chrome
Pvd Steel
PVD Steel/Anthracite
PVD Steel/Café
PVD Steel/Cinder
PVD Steel/Coal Black
PVD Steel/Metallic Gray
PVD Steel/Soft White
PVD Steel/Truffle
PVD Steel/Volcano Gray
PVD Steel/White
Chrome
Pvd Steel
PVD Steel/Anthracite
PVD Steel/Café
PVD Steel/Cinder
PVD Steel/Coal Black
PVD Steel/Metallic Gray
PVD Steel/Soft White
PVD Steel/Truffle
PVD Steel/Volcano Gray
PVD Steel/White
Product Highlights
–
PVD Steel/Anthracite
Description
–
Features
Hidden pull-down sprayhead, single spray only
180° swivel for optimal range of motion
Solid brass construction
Ceramic disc cartridge
1.5 GPM (Gallons Per Minute) flow rate
Specs
–
Finish:
PVD Steel/Anthracite
Product Type:
Bar Faucet
Type:
Manual
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video