Winner of the Red Dot Design award, the ARTONA Faucet Collection is defined by artistic forms and hard-working features. Exclusive to BLANCO, the ARTONA Collection features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors. Featuring a hidden insulated pull-down dual spray, the ARTONA BAR FAUCET can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
| Number of Holes: | 1 |
|---|---|
| Valve Type: | Ceramic Disc |
| Material: | Brass |
| Application: | Residential |
| Approvals: | CalGreen NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 Lead Free |
| Finish Family: | Two-Tone |
| Series: | Artona |
| Type: | Manual |
| Spout Type: | Pull-Down |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.5 |
| Number of Handles: | 1 |
| Warranty: | Limited Lifetime |
| Product Type: | Bar / Prep Faucet |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Connection Size: | 3/8" |
| Connection Type: | Compression |
| Finish: | PVD Steel/Coal Black |