Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Power Deuce Copper Fitting Brush Tool
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Power Deuce Copper Fitting Brush Tool

SKU:
62821
Rating:
(4)
Q&A:
(0)
1/2" ID (5/8" OD) Power Deuce Copper Fitting Brush Tool
Magnifying glass
Hover image to zoom
$10.56 each
In Stock
In Stock
Get 61 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
The Power-Deuce is a self-cleaning brush with rust proof, stainless steel bristles for plumbing and HVAC projects. The brush actually removes copper residue and any buildup when you you switch from a fitting brush to the OD cleaning brush. A heavy-duty ABS housing is impact resistant and protects bristles so they retain their shape and prolongs brush life.

Specs

–
Size:

1/2"

Type:

Fitting Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Junk

Stripped Out In A Few Fittings, Wont Last. Stay Away
Nick The Plumber
Toldeo Ohio
11 months ago
Was this review helpful to you?

Fell Below Expectations.

I found the product worked, but after cleaning a few fittings, the brush started to fail.
Stephen
Rockport, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Huge timesaver.

The pipe brush is a huge time saver. Inside fittings and a quick tug to brush for the outside of the pipe. Fast, easy.
Mike By The Sea
Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great service from SupplyHouse as always.
smzeld
Wandotte, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?