Apply to be a TradeMaster!
Main product image of Power Deuce Copper Fitting Brush Tool Pack with Quik-Change Chuck Adaptor (1/2", 3/4", 1" Sizes)
Magnifying glass
Hover image to zoom

Power Deuce Copper Fitting Brush Tool Pack with Quik-Change Chuck Adaptor (1/2", 3/4", 1" Sizes)

SKU:
62850
Rating:
(42)
Q&A:
(0)
Power Deuce Copper Fitting Brush Tool Pack with Quik-Change Chuck Adaptor (1/2", 3/4", 1" Sizes)
Magnifying glass
Hover image to zoom
$27.02 each
In Stock
In Stock
Get 63 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"

Description

–
Blue Monster Power-Deuce Power Pack contains three popular sizes of Power-Deuce brushes plus a Quik-Change chuck adaptor.

The Power-Deuce is a multi-function brushing tool that prepares the inside of copper fittings and outside of copper tubing without having to change tools. Plus, if your drill quits, you can use it as a hand tool. It's fast and easy - saving time and money.

The Power-Deuce is a self-cleaning brush with rust proof, stainless steel bristles for plumbing and HVAC projects. The brush actually removes copper residue and any buildup when you you switch from a fitting brush to the OD cleaning brush. A heavy-duty ABS housing is impact resistant and protects bristles so they retain their shape and prolongs brush life.

Specifications:
  • Brush Sizes: 1/2", 3/4" and 1";
  • Brush Bristles: Stainless Steel (rust-proof);
  • Housing: ABS;
  • Hex Shank: 1/4" (standard size for drill).

Specs

–
Product Type:

Brush

Size:

1/2"

3/4"

1"

Type:

Fitting Brush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.43 out of 42 reviews
33% would recommend this product
2.43
out of 42 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
21%
4 star
5%
3 star
12%
2 star
19%
1 star
43%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great tools for cleaning copper pipe and fittings

I have been looking for a brush tool like this for years and finally, it is on the market. The price for the set of three is great and having a quick change bit makes it easy to swap out brushes. In my opinion, the tool brushes are somewhat fragile and you need to take care not to break them or get them to close to a torch as the body is plastic. But for quick cleaning the outside end of a copper pipe or the inside of a copper fitting, they are real timesavers.
VS

Most Liked Negative Review

I would not buy this again

Im a licenced mechanical contractor hands on for 42 years. This pipe cleaning set is not very good. The center drive starts to spin in the plastic housing. had to chuck the plastic nib into my drill which constantly popped out and had to re-chuck it. better if it was a metal brush housing with removable inner cleaning brush. when it did work you couldn't get the outer brush deep enough on the pipe because the inner was in the way and yes it was pulled back all the way. we adapted and made it work but not the way it was intended. There are others out there with metal outer brush housings and quick chuck connects that work better. a little more expensive but less aggravation and time. the only reason I gave it two stars is that, at the least, you can make it work in a pinch.
Showing 1-10 of 42 reviews

makes cleaning copper easy

I use this brush set with an m12 driver with a quick change Chuck. So long hand brush and sand cloth!!
plumber 1
Dayton, Ohio
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works okay, but probably not worth the price.

I use a lot of Mill-Rose Blue Monster products, and for the most part I'm pretty much a fan. I have wanted to try this for a long time, but frankly I would have to say that the functionality is mediocre at best. Unless you hold the drill and pipe in perfect alignment it will miss spots and you will find yourself doing it again. I think that based on the price point Mill-Rose has set for this, In my opinion I don't see much value.
Big Al
Illinois
8 months ago
Was this review helpful to you?

Good idea, poor execution

This is a great product idea, but as others have mentioned, the plastic housing that the hex shaft runs through strips out quickly, rendering the whole tool useless. The 3/4" and 1" diameters lasted about 5 uses (pipes cleaned, not days' use!) before stripping. The 1/2" diameter has less friction, so it lasted longer, but still ultimately gave up the ghost after a full day's use. I wouldn't buy these again unless they substantially change their material and design to be more robust.
AGuy
Colorado
10 months ago
Was this review helpful to you?

Excellent

Excellent price, Excellent product. Do not work on plumbing without this cleaning set. Weather you are a plumber or a homeowner. I promise you its a don't be with out this pipe cleaning set. Im a homeowner who doesn't alot of work for friends.
Rob
Hauppauge ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Simple to use and FAST to clean the tubing ends.
TC
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't waste your time

This was a waste of money. They're awkward to use, when you get them to work at all they don't work well. The OD brush doesn't work at all. Save yourself the hassle and don't buy them. I've been sweating copper for 25 years and it's not even a stretch to say this was the worst tool purchase I've ever made.
Mike
Cazenovia NY
2 years ago
Was this review helpful to you?

Only fittings brush works

The brush only works for fittings the pipe feature brush doesn't work keeps on spinning. Really disappointed with this product considering I'm a big blue monster guy
Geo
Queens NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nope

Doesn't hold Up In the field
Tom The Plumber
Jersey City
3 years ago
Was this review helpful to you?

Cheap plastic, breaks with minimal use

Broke on my second fitting - attached to my m12 impact driver and
Eric K
East Brunswick NJ
3 years ago
Was this review helpful to you?

Broken plastic housing on the first use. Poor Quality

Like many of the other low review comments, the plastic housing spun on the hex head bit/chuck and made the outer function of the 3/4" pipe clean useless. Great in theory, but poor in execution. I hope the manufacturer fixes this flaw because it could be a great niche tool
Sam
Albany, NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy