Apply to be a TradeMaster!
Main product image of Blue Monster 2" x 25 yds. Aluminum Oxide Open Mesh Abrasive
Magnifying glass
Hover image to zoom

Blue Monster 2" x 25 yds. Aluminum Oxide Open Mesh Abrasive

SKU:
70156
Rating:
(0)
Q&A:
(0)
Blue Monster 2" x 25 yds. Aluminum Oxide Open Mesh Abrasive
Magnifying glass
Hover image to zoom
$27.55 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
75' Length
Product Highlight: Material
165 Grit Aluminum Oxide
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Yards)
25 Length

Description

–
From the recognized leader in abrasives, Mill-Rose brings you Blue Monster premium open mesh and Ultra-Flex abrasive cloth. These revolutionary, high-performance abrasives are tough! Blue Monster outlasts all others in the most demanding conditions, wet or dry. Ideal for deburring and cleaning tubing, fittings and parts, Blue Monster works on copper, brass and other metals, as well as all types of plastic. Blue Monster’s exclusive extra width (33-1/3% more material) provides more cleaning surface for large diameter tube and fittings.

Features
  • 21 x 21 Mesh – Has larger holes than other open mesh products. This feature prevents "loading" and allows contractors to rinse the mesh clean. Resists clogging even when used on softer materials.
  • Premium blended 165 grit white Aluminum Oxide cuts and scores surfaces faster for more effective cleaning and deburring. Traditional open mesh plumbers’ rolls typically use less aggressive grit material.
  • Waterproof - Wet conditions have absolutely no adverse effect on the performance or durability of Blue Monster open mesh.
  • 2" Width - 33% wider than traditional 1-1/2" wide plumbers’ rolls. Blue Monster provides contractors with more "surface-to-surface" coverage.
  • Bright Blue color - Bright color makes it easy to find in dark or low-light work spaces.

Specs

–
Length (Feet):

75'

Type:

Sand Screen

Material:

165 Grit Aluminum Oxide

Width (Inches):

2"

Length (Yards):

25

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy