Apply to be a TradeMaster!
Main product image of Ultra-Flex Abrasive Cloth - 2" x 10 Yard Roll
Magnifying glass
Hover image to zoom

Ultra-Flex Abrasive Cloth - 2" x 10 Yard Roll

SKU:
70174
Rating:
(0)
Q&A:
(0)
Ultra-Flex Abrasive Cloth - 2" x 10 Yard Roll
Magnifying glass
Hover image to zoom
$5.93 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
150 Grit Aluminum Oxide
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Yards)
10 Length

Description

–
Blue Monster Ultra-Flex® abrasive cloth are revolutionary, high-performance abrasives that are tough! Blue Monster outlasts all others in the most demanding conditions, wet or dry. Blue Monster’s wide design provides more surface-to-surface coverage making it easier and faster to prep large-diameter tube and fittings.

Features:
  • Super flexible Ultra-Flex® backing conforms to tight work areas and Blue Monster will not crack or tear during use.
  • Premium 150 grit cuts and scores surfaces faster for more effective cleaning and deburring.
  • Bright Blue color – Bright color makes it easy to find in dark or low-light work spaces.
  • Perfect for pipe diameter 2" and larger.

Specs

–
Type:

Sand Cloth

Material:

150 Grit Aluminum Oxide

Width (Inches):

2"

Length (Yards):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 2" x 10 yds. Aluminum Oxide Open Mesh Abrasive
SKU: 70154
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy