Apply to be a TradeMaster!
Main product image of 1/2" x 520" Silver-Seal PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom

1/2" x 520" Silver-Seal PTFE Thread Sealing Tape

SKU:
70658
Rating:
(2)
Q&A:
(0)
1/2" x 520" Silver-Seal PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom
$2.68 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
520" Length
Product Highlight: Color
Silver
Product Highlight: Material
PTFE
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Silver-Seal PTFE Thread Seal Tape blends with high-end finishes including chrome, stainless steel, and nickel, while creating dependable, leak-proof joints.

Mill-Rose Blue Monster® Silver-Seal PTFE Tape was developed specifically for creating dependable, leak-free joints on today's high-end plumbing fixtures made with chrome, stainless steel, and nickel finishes. The silver color of this professional-grade tape blends with high-end finishes minimizing any exposure. Unsightly thread seal tape previously exposed on high-end fixtures, cheapening their appearance, is a thing of the past.

Best of all, contractors can rely upon the sealing quality of Blue Monster Silver-Seal tape. Blue Monster is rugged, not flimsy like most thread seal tapes on the market. Blue Monster has not been stretched during the manufacturing process, so it is thicker and creates a more effective seal with less tape.

Blue Monster Silver-Seal tape is brought to you by Mill-Rose, the world's leading supplier of thread sealing tape and compounds.
  • Designed specifically for use on high-end finishes, including chrome, stain-less steel, and nickel.
  • A thicker, professional-grade density
  • Monstrous roll (520")
  • Seals threads effectively for dependable, leak-proof joints
  • No need for pipe dope.
  • Easier to apply - no waste!


Features:
  • 99.6% PTFE < 0.4% Pigment
  • Color: Silver
  • Thickness: 0.0035" +/- 10%
  • Density: 0.8g/cm3
  • Elongation: >100%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition is slow up to 750°F or 400°C. Although decomposition will occur on contact with naked flames.
  • Tensile strength: 15N / mm2
  • Pressure Rating: Blue Monster Silver-Seal Thread Sealing Tape has been used to seal ttings carrying water and oil at pressures up to 10,000 PSI or 69,000kPa

Specs

–
Width (Inches):

1/2"

Length (Inches):

520"

Color:

Silver

Material:

PTFE

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Product

Its Good For Finish Work Where The Threads Show. I Mainly Use It For Chrome Shower Arms And Heads. Same As The Normal Blue Monster Teflon Tape If Not A Little Thicker
Ya Mothers Rose Toy
Nyc
10 months ago
Was this review helpful to you?

We purchase this product all the time...

We have a 100 guys in the field and they all like this product best. They say they have less problems with leaks during the testing process.
Rocky
ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy