Apply to be a TradeMaster!
Main product image of 1/2" x 1000" Gas Guard PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom

1/2" x 1000" Gas Guard PTFE Thread Sealing Tape

SKU:
70826
Rating:
(4)
Q&A:
(0)
1/2" x 1000" Gas Guard PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom
$10.38 each
In Stock
In Stock
Get 51 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
1/2" Width
Product Highlight: Length (Inches)
1000" Length
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Monstrous 1000" roll! Color coded yellow for easy identification by gas companies worldwide.

Blue Monster Gas Guard PTFE thread sealing tape is designed specifically for gas lines. This is a full or maximum-density thread sealing tape. Blue Monster Gas Guard tape is approved by relevant authorities and used by the gas industry world-wide. It’s color-coded yellow so fitters and inspectors can easily recognize it as an approved tape. Ideally suited for natural gas, propane and butane lines. Use on pipe made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS and fiber- glass. Do not use Blue Monster Gas Guard Thread Seal Tape on oxygen systems.

Features:
  • Composition: 99.0% PTFE <1.0% Pigment
  • Color: Yellow
  • Thickness: 0.004" +/-10% (0.102mm +/-10%)
  • Density: 1.5g/cm3 +/-10%
  • Elongation: >100%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition is slow up to 750°F or 400°C. Decomposition will occur on contact with naked flames.
  • Tensile strength: 10-17N/mm2
  • Certified to comply with the provisions of MilSpec T-27730A, UL-listed, CSA approved

Specs

–
Color:

Yellow

Material:

PTFE

Product Type:

Thread Seal Tape

Width (Inches):

1/2"

Length (Inches):

1000"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great quality tape

Only comment I have is the tape is slightly thicker than regular PTFE tape. Worked excellent for my boiler installation.
Buythisdon'tbuythat
CO - Colorado
9 months ago
Was this review helpful to you?

Fantastic part and service

Needed these new parts quickly and receive them two days after ordering. Was exactly what I needed and solve my problem. Also it was at least $100 cheaper than my local hardware store. Couldn't be more happy
Cody
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for all gas piping.

I use this product daily. It's great for preventing leaks. I use this teflon and pipe dope over the threads. This has reduced my leaks considerably on foreign made fittings.
Pete the Plumber
Colts Neck, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What they don't tell you...

After being frustrated trying to find a gas leak from using both the sealant and the tape I reworked my entire gas line using sealant with tape and sealant again as recommended by a plumber online and had great results.
Michael
Jeffersonville, Ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy