Apply to be a TradeMaster!
Main product image of 3/4" x 1000" Gas Guard PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom

3/4" x 1000" Gas Guard PTFE Thread Sealing Tape

SKU:
70827
Rating:
(0)
Q&A:
(0)
3/4" x 1000" Gas Guard PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom
$14.57 each
In Stock
In Stock
Get 35 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
1000" Length
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Monstrous 1000" roll! Color coded yellow for easy identification by gas companies worldwide.

Blue Monster Gas Guard PTFE thread sealing tape is designed specifically for gas lines. This is a full or maximum-density thread sealing tape. Blue Monster Gas Guard tape is approved by relevant authorities and used by the gas industry world-wide. It’s color-coded yellow so fitters and inspectors can easily recognize it as an approved tape. Ideally suited for natural gas, propane and butane lines. Use on pipe made from galvanized steel, iron, brass, copper, aluminum, stainless steel, polyethylene, polypropylene, PVC, CPVC, ABS and fiber- glass. Do not use Blue Monster Gas Guard Thread Seal Tape on oxygen systems.

Features:
  • Composition: 99.0% PTFE <1.0% Pigment
  • Color: Yellow
  • Thickness: 0.004" +/-10% (0.102mm +/-10%)
  • Density: 1.5g/cm3 +/-10%
  • Elongation: >100%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition is slow up to 750°F or 400°C. Decomposition will occur on contact with naked flames.
  • Tensile strength: 10-17N/mm2
  • Certified to comply with the provisions of MilSpec T-27730A, UL-listed, CSA approved

Specs

–
Material:

PTFE

Width (Inches):

3/4"

Product Type:

Thread Seal Tape

Color:

Yellow

Length (Inches):

1000"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" Gas Ball Valve
SKU: GBV075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy