Apply to be a TradeMaster!
Main product image of PTFE MEGATAPE, 3/4" x 1000" (Grey)
Magnifying glass
Hover image to zoom

PTFE MEGATAPE, 3/4" x 1000" (Grey)

Brand:
Hercules
SKU:
15110
Rating:
(2)
Q&A:
(0)
PTFE MEGATAPE, 3/4" x 1000" (Grey)
Magnifying glass
Hover image to zoom
$4.61 each
In Stock
In Stock
Get 144 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
1000" Length
Product Highlight: Color
Gray

Description

–
Hercules Megatape provides a clean, positive seal on threaded connections. Megatape is an all-purpose thread sealing tape and can be used with plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping. Its high density and 3.5 mil thickness make it the perfect choice for Plumbing Professionals.

Hercules Mega Tape can be used on plastic, brass, copper, aluminum, stainless steel, galvanized steel or black iron piping.

  • High density - 3.5 mils thick.
  • Extra-large, 1000" spool.
  • Recommended by professionals.

Specs

–
Material:

PTFE

Width (Inches):

3/4"

Product Type:

Thread Seal Tape

Length (Inches):

1000"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Seals Great

Works great on threaded water connections.
Don
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

There's No Better Tape!!!

There's no better tape for threaded connections. I've been using this tape for a long time and have never had any issues with faulty connections or bleeds. Will continue to use it on my jobs.
Julio C Munoz Sprinkler Repair
Southern California
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy