Apply to be a TradeMaster!
Main product image of Blue Monster Torch-Guard Heat Shield (9" x 12")
Magnifying glass
Hover image to zoom

Blue Monster Torch-Guard Heat Shield (9" x 12")

SKU:
71032
Rating:
(6)
Q&A:
(0)
Blue Monster Torch-Guard Heat Shield (9" x 12")
Magnifying glass
Hover image to zoom
$16.37 each
BOX UP & SAVE 9%
$74.60 box of 5
$14.92 each
In Stock
In Stock
Get 61 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 12"

Description

–
The Blue Monster Torch-Guard Heat Shield provides protection up to, but not exceeding 2500F. It is asbestos free and features high-strength, needle-punched carbon fiber. It has two grommets for hanging, is flexible and will not peel, flake or break down.

Specs

–
Size:

9" x 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 6" Solder Flux & Acid Brush
SKU: 30712
Oatey
1/2" Copper Coupling
SKU: 30900-ELKHART
Elkhart

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great products and service.

Great products and service.
Paul
Ashland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Couldn't be happier Saves a ton I mean a ton of $$ By preventing fires from torch
David Lopez
Waukegan IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product but the Customer Service is the Best!

Torch Guard is a excellent product when you need protection when soldering. Yes I will buy it again. But expecially from this company. Supplyhouse.com has the best customer service. I'm very impressed!
Naeem D
Oakland, CA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product quick delivery. Would highly recommend
Extra work
Shelby nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it should

I like the holes so you can attach it to a stud, etc. quality product
Leslie N.
Harriman NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

My original torch guard was over 50 years old. I needed to replace it. I still have some small pieces from my old one, but am very glad to have a full size one.
Bob
Hudson Falls NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy