The Day Savers – A National Tradesmen Day Contest
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant (2 oz. tube)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (2 oz. tube)

SKU:
76007
Rating:
(2)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant (2 oz. tube)
Magnifying glass
Hover image to zoom
$2.76 each
In Stock
In Stock
Get 97 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
2 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

BLUE MONSTER Industrial Grade Pipe Thread Compound is a slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time.

This compound is made with the highest quality materials. All information provided is based on our laboratory testing, independent laboratory test results and actual field experience.

Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

Volume:

2 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)
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
You May Also Need

Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (2 oz. Tube)
SKU: 76000
Blue Monster

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pipe dope

Needed a sealant for my gas fittings and didn't want to buy a whole can. Spotted this tube. Convenient and easy to use. Seals the threads properly. Good product!
Len
Lower Burrell,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can not recommend yet

Gave this product a try And one many threaded joints leaked. Time will tell, but one is to many for me. It was a foreign threaded steel pipe into a taco flange using this product and lamp wick. It didn't leak until about five days after install.
Andrew
Suburb of New York City
9 years ago
Verified Buyer Icon
Verified Buyer