Apply to be a TradeMaster!
Main product image of Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (16 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (16 oz.)

SKU:
76026
Rating:
(4)
Q&A:
(1)
Blue Monster Copper Anti-Seize Lubricant and Thread Sealant (16 oz.)
Magnifying glass
Hover image to zoom
$26.43 each
In Stock
In Stock
Get 21 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 11000 (Liquids) MAX PSI
Product Highlight: Color
Copper
Product Highlight: Temperature Range (F)
0°F to 1800°F

Description

–
Mill-Rose Blue Monster Copper Anti-Seize is a specially formulated copper-based thread sealant for high temperature up to 1800°F (982°C) and high pressure environments. Blue Monster Copper Anti-Seize contains special ingredients that produce a permanent leak-proof metallic seal under pressure, and prevents seizing, galling and corrosion under extreme conditions.

Mill-Rose Blue Monster Copper Anti-Seize can be used as a sealant and anti-seize lubricant for all metal pipe threads, bearings, drill collars, gear reducers, tool joints, rotary shoulder connections, screws, flange connections, couplings, seals, studs, bolts, plugs, pins, bushings, valve seats, valve stems, valve packing assemblies, valve gate assemblies, slides and key ways. It is excellent for use on high-pressure corrosive systems.

Blue Monster Copper Anti-Seize lubricant will not bleed, separate, or settle. Prevents pressure leakage and seizing resulting from high temperature, freezing, heavy loads, corrosion, and vibration. Contains no grit. Prevents rust and corrosion. Provides easy assembly and disassembly of bolts, plugs, studs, flanges, and fittings.

Suitable for Use on Systems Carrying:
  • Air
  • Alkalis, Diluted
  • Ammonia
  • Brine
  • Carbon Dioxide
  • Chlorinated Water
  • Freon (All)
  • Inert Gases
  • Natural Gas
  • Nitrogen Gas
  • Refrigeration Gases
  • Soap, Liquid
  • Steam Lines
  • Sugar, Liquid
  • Water


Color/Consistency
  • Copper color brushable paste of smooth, grit free consistency.
  • Blue Monster Copper Anti-Seize has an indefinite shelf life.
  • NLGI Consistency: 2
  • Sulphur Typical: 0.5%
  • Worked Penetration: 290-310
  • Coefficient of Friction: 0.1


Temperature Range Use
  • Gases: -0°F (-17°C) to 1800°F (982°C)
  • Liquids: -0°F (-17°C) to 1800°F (982°C)
  • Brushable to: 10°F (-12°C)
  • Pour Point: 32°F (0°C)

Specs

–
Volume:

16 oz.

Max Pressure (PSI):

3000 (Gases)

11000 (Liquids)

Color:

Copper

Temperature Range (F):

0°F to 1800°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (16 oz.)
SKU: 76005
Blue Monster

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Messy but effective

Use on fuel gas lines and iron pipe for hydronic. Works well and fittings are removable years later. Will get everywhere if you aren't carful about applying.
The Bear
West coast Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

I use it on all kinds of bolts and wheel bearing
Lilcooter
Normalville pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This anti size is the best

I use antiseptic on every nut and bolt. This product is the best and a great value
Screamin-pete
Spokane, wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If it is hot and under pressure try this

The copper sealant was easy to apply to the tr hreaded seal on a high pressure autoclave. Teff lon tape would melt but this materail did not.
Ray
Northboro, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi Can I use this in drinking water copper pipe connections? Thanks

Asked by Kl 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this lubricant is not approved for use on potable water piping. SKU 76005 is approved for use with potable water connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy