Apply to be a TradeMaster!
Main product image of 8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom

8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)

Brand:
Bluefin
SKU:
5850808WH
Rating:
(1)
Q&A:
(0)
8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom
$31.85 each
In Stock
In Stock
Get 22 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
This item is a Bluefin diffuser.

Specs

–
Overall Size:

11" x 11"

Width (Wall Opening):

8"

Wall Opening (Inches):

8" x 8"

Material:

Aluminum

Color:

White

Product Type:

Supply Diffuser

Height (Wall Opening):

8"

Type:

2-Way

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Width (Wall Opening)
Wall Opening (Inches)
Material
Color
CURRENT ITEM
Product Image of 8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
SKU: 5850808WH
(1)
11" x 11"
8"
8" x 8"
Aluminum
White

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made ceiling diffuser

These ceiling diffusers are well made, stylish and looks great.
Tam
Louisiana
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy