Apply to be a TradeMaster!
Filter menu expanded

Filters

10 items
Reset

SORT

Product Availability
–

Show In Stock Only (10)

Height (Wall Opening)
–

6" (3)
8" (3)
10" (2)
12" (2)

Width (Wall Opening)
–

6" (3)
8" (3)
10" (2)
12" (2)

Overall Size
–

7-3/4" x 7-3/4" (1)
9" x 9" (2)
9-3/4" x 9-3/4" (1)
11" x 11" (2)
13" x 13" (2)
15" x 15" (2)

Price Range
–

$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)
$40 to $45 (1)
$45 to $50 (1)
$50 to $60 (1)
$60 to $70 (1)
$80 to $90 (2)
$100 to $200 (1)

Aluminum Square 2-Way Corner Ceiling Diffusers (A505 Series)

Help Face
Need a little help?
10 items
Grid
List
Compare
Product Image of 6" x 6" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)
$36.30 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)
$43.59 each
In Stock
Get 19 by Mon, Nov 23
In Stock
Get 19 by Mon, Nov 23
Compare
Product Image of 10" x 10" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)
$87.43 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 12" x 12" (Wall Opening Size)  White Ceiling Diffuser (A505MS Series)
$113.20 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 8" x 8" (Wall Opening Size) White Aluminum Horizontal Register, Opposed Blade Damper (A505OB Series)
$66.10 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 6" x 6" (Wall Opening Size) White Aluminum Horizontal Register, Opposed Blade Damper (A505OB Series)
$49.94 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 10" x 10" Aluminum Square Ceiling Diffuser 2-way Corner (White)
$56.65 each
In Stock
Get 39 by Mon, Nov 23
In Stock
Get 39 by Mon, Nov 23
Compare
Product Image of 6" x 6" Aluminum Square Ceiling Diffuser 2-way Corner (White)
$26.59 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)
$81.40 each
In Stock
Get 47 by Mon, Nov 23
In Stock
Get 47 by Mon, Nov 23
Compare
Product Image of 8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
$31.85 each
In Stock
Get 22 by Mon, Nov 23
In Stock
Get 22 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Aluminum Square 2-Way Corner Ceiling Diffusers (A505 Series)

Aluminum square 2-way corner ceiling diffusers in the A505 series are supply air outlets built for installation where a ceiling meets two intersecting walls, directing conditioned air outward along two adjoining directions instead of the four-way pattern a center-of-room diffuser produces. The square face and corner-specific throw pattern let a diffuser sit in a tight ceiling corner while still spreading air evenly across the occupied space below, rather than blowing directly into a wall. Aluminum construction keeps the diffuser lightweight for overhead mounting while resisting the corrosion that can affect steel diffusers in humid spaces like bathrooms or kitchens. These diffusers see regular use in rooms where duct routing or ceiling layout puts the supply run near a corner rather than the room's center, giving an installer a way to place the outlet where the ductwork allows without sacrificing even air distribution.

Subcategories

  • Fixed-Blade Corner Diffusers: Fixed-blade models have a set blade pattern that directs air in the two-way corner throw without any field adjustment. These are a straightforward choice where the corner location and airflow needs are established at design time and don't require balancing after installation.
  • Adjustable-Pattern Corner Diffusers: Adjustable versions let an installer or technician change the blade angle after mounting, which helps fine-tune throw direction and pattern once the space is occupied and airflow can be evaluated in real conditions. This flexibility is useful in rooms with furniture or fixtures that weren't finalized when the ductwork was designed.
  • Diffusers with Volume Dampers: Some A505 series diffusers integrate an opposed-blade damper behind the face, allowing airflow volume to be balanced at the outlet itself rather than requiring a separate damper further back in the duct run. This simplifies balancing in systems with multiple corner diffusers on the same branch.
  • Buying Guide

    Selecting an aluminum square 2-way corner ceiling diffuser in the A505 series starts with confirming the duct collar size lines up with the branch duct feeding the outlet, since a mismatched collar means field modification or an adapter. The two-way throw pattern is specifically designed for corner placement, so a diffuser from this series should only replace another corner-mounted outlet or be installed where new ductwork is being routed specifically to a corner location.

    Room layout and occupied zones matter for throw direction. Because the diffuser sends air along two adjoining walls rather than in all directions, the corner it's installed in should be chosen so the two throw paths cover the areas where people actually spend time, rather than directing air along walls lined with furniture or fixtures that block distribution.

    Aluminum construction suits most standard commercial and residential applications and holds up well in areas with higher humidity, such as bathrooms, kitchens, or spaces near exterior doors. For finish matching, aluminum diffusers are commonly available in a standard factory finish suited to typical ceiling colors.

    Whether to choose a fixed-blade or adjustable-pattern model depends on how much the airflow needs are expected to change after installation. A fixed-blade diffuser works fine for a stable, well-defined space, while an adjustable model gives more flexibility to fine-tune the throw once the room is in use and any comfort complaints can be addressed directly.

    Frequently Asked Questions

    When should a corner diffuser be used instead of a center-of-room diffuser?

    A corner diffuser is the right choice when ductwork or ceiling layout routes the supply run to a corner rather than the center of the room. Its two-way throw pattern is built specifically for corner placement and directs air along the two adjoining walls instead of in all directions.

    Why choose aluminum construction for this diffuser series?

    Aluminum keeps the diffuser lightweight for overhead mounting and resists corrosion better than steel in humid spaces such as bathrooms and kitchens, making it a durable choice for ceiling-mounted supply outlets.

    Can the A505 series diffuser's airflow be adjusted after installation?

    Depends on the model. Fixed-blade versions have a set throw pattern with no field adjustment, while adjustable-pattern versions let a technician change the blade angle after mounting to fine-tune airflow direction.

    Do these diffusers include a way to balance airflow volume?

    Some models in the series integrate an opposed-blade volume damper behind the face, which allows airflow to be balanced directly at the outlet rather than requiring a separate damper elsewhere in the duct run.

    What should be checked before ordering a replacement corner diffuser?

    Confirm the duct collar size matches the existing branch duct feeding the outlet. A mismatched collar size means field modification or an adapter will be needed to complete the installation.

Didn't find what you're looking for? 
Let us know
.