Apply to be a TradeMaster!
Main product image of 8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom

8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)

SKU:
50721
Rating:
(6)
Q&A:
(0)
8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom
$43.59 each
In Stock
In Stock
Get 19 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-aluminum face construction
  • Cores flush with margin
  • Two-way corner air diffusion
  • Face mount for easy installation
  • For sidewall or ceiling application
  • Multi-shutter or opposed blade dampers
  • Inconspicuous fingertip lever for air volume control
  • Bright White finish
  • Specs

    –
    Series:

    A505

    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    2-Way

    Wall Opening (Inches):

    8" x 8"

    Overall Size:

    11" x 11"

    Height (Wall Opening):

    8"

    Width (Wall Opening):

    8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)
    8" x 8" (Wall Opening Size) White 2-Way Corner Ceiling Diffuser (A505MS Series)
    SKU: 50721
    (6)
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way
    8" x 8" Aluminum Square Ceiling Diffuser 2-way Corner (White)
    SKU: 5850808WH
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way

    You May Also Need

    Product Reviews

    4.33 out of 6 reviews
    83% would recommend this product
    4.33
    out of 6 Reviews
    83% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    17%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Packing method damages paint

    The paint was so thin and not bonded to product it was scratched off from the packing method and kept scratching off during unpacking. Will never buy this product again. Took so long to arrive we patched it up to finish project and did not return.
    Ram
    Pasadena CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Perfect

    So nice I said it twice. I didn't need a 3 or 4 way diffuser. This 2 way points airflow just where I want it. Well made. Screwed right in with self tapping screws. Couldn't be happier.
    Mack
    East Texas
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    product came as expected and delivery was super fast

    i needed to replace my existing register which is located in the corner of the room and this does the job perfectly.
    Uncle Jack
    Suffern, NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I recommend this product and seller

    Great Quality
    JT
    Long Island, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product was what I required to replace old vents

    Exactly as described. Delivered quickly .
    Sam
    Pittsburgh
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    The vents came and were just what I was looking for. the right size and fit. My old ones were looking beige and these are nice and white to go with my ceilings!!
    jwaddington2
    NJ
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy