Apply to be a TradeMaster!
Main product image of 12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom

12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)

Brand:
Bluefin
SKU:
5851212WH
Rating:
(0)
Q&A:
(0)
12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)
Magnifying glass
Hover image to zoom
$81.40 each
In Stock
In Stock
Get 47 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
This item is a Bluefin diffuser.

Specs

–
Material:

Aluminum

Type:

2-Way

Overall Size:

15" x 15"

Product Type:

Supply Diffuser

Width (Wall Opening):

12"

Wall Opening (Inches):

12" x 12"

Application:

HVAC

Color:

White

Height (Wall Opening):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Type
Overall Size
Product Type
Width (Wall Opening)
CURRENT ITEM
Product Image of 12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)
12" x 12" Aluminum Square Ceiling Diffuser 2-way Corner (White)
SKU: 5851212WH
Aluminum
2-Way
15" x 15"
Supply Diffuser
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy