Apply to be a TradeMaster!
Main product image of 12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)

Brand:
Bluefin
SKU:
BFMS1221BA-02
Rating:
(0)
Q&A:
(0)
12,000 BTU R454B Basic Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom
$1,003.20 each
In Stock
In Stock
Get 19 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 105 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Number of Zones
1
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Voltage
208/230V
Product Highlight: Heating Capacity (BTU)
12000 BTUs

Description

–

Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.


Comfort doesn't need to be complicated. Practical, reliable, and affordable, Bluefin Basic units are designed for pragmatic homeowners looking for the right indoor climate at the right price. This unit offers essential features like a 24-hour on/off timer, two-way auto swing, and a variable speed inverter to keep temperatures in check all year round. Available in capacities up to 36,000 BTU, Bluefin Basic units have SEER2 ratings up to 22.3, making them a smart choice for budget- and energy-conscious users alike.



Remote Control Functions:

  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time


We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.


Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.


Please refer to our limited warranty policy for more details and how to submit a warranty claim.



Note:

  • Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.
  • As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Refrigerant Type:

R-454B

EER2:

10.8

Number of Zones:

1

Cooling Capacity (BTU):

12000

HSPF2:

9.2

Product Type:

Bundle

Liquid Line:

1/4"

AHRI Certified No.:

216719245

Voltage:

208/230V

Heating Capacity (BTU):

12000

Series:

Bluefin Basic

Warranty:

7 Year Compressor/5 Year Parts

Suction Line:

3/8"

SEER2:

21.3

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Refrigerant Type
EER2
Cooling Capacity (BTU)
Product Type
Voltage
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy