Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.
Remote Control Functions:
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.
| Heating Capacity (BTU): | 12000 |
|---|---|
| SEER2: | 23.1 |
| Energy Star Rated: | Yes |
| Product Type: | Bundle |
| EER2: | 12.2 |
| Heating Capacity @ 17°F: | 9600 BTU |
| Remote Control: | Yes |
| Suction Line: | 3/8" |
| Warranty: | 7 Year Compressor/5 Year Parts |
| Cooling Capacity (BTU): | 12000 |
| Heating Capacity @ 5°F: | 9600 BTU |
| Refrigerant Type: | R-454B |
| HSPF2: | 11.5 |
| Series: | Bluefin Plus |
| Number of Zones: | 1 |
| Liquid Line: | 1/4" |
| Voltage: | 208/230V |