Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 21 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 21 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)

Brand:
Bluefin
SKU:
BFMS2421PL-01
Rating:
(1)
Q&A:
(0)
24,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 21 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 171.96 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
Yes
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: SEER2
21

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

Designed for a modern, active lifestyle, Bluefin Plus units are a step up in terms of both comfort and convenience. In addition to cooling, heating, and dehumidifying from a single unit, Bluefin Plus mini splits offer more thorough air distribution and quieter operation than the Basic model. Users can even dial-in the right indoor climate from anywhere with the included wireless remote controller. With impressive SEER2 ratings up to 24 and EER ratings up to 14.7, these models keep energy bills low without sacrificing performance.
  • 3/8" LL and 5/8" SL

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.


The AHRI Reference # for this unit is 213769904

Specs

–
Heating Capacity @ 17°F:

17400 BTU

Energy Star Rated:

Yes

Heating Capacity @ 5°F:

14800 BTU

Refrigerant Type:

R-410A

Series:

Bluefin Plus

Product Type:

Bundle

Heating Capacity (BTU):

26000

Cooling Capacity (BTU):

24000

Number of Zones:

1

SEER2:

21

EER2:

13

HSPF2:

8.5

Voltage:

208/230V

Suction Line:

5/8"

Liquid Line:

3/8"

Warranty:

7 Year Compressor/5 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Refrigerant Type
Product Type
Heating Capacity (BTU)
Cooling Capacity (BTU)
SEER2
CURRENT ITEM
R-410A
Bundle
26000
24000
21

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Never buy from this company

Never buy from this company! After ordering parts for years we needed a return on a defective motor out of the box and they denied the refund!!
Lost customer
El dorado AR
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy