Shop Klein Tools Limited Time Promotion
Main product image of 18,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (6+12)
Magnifying glass
Hover image to zoom

18,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (6+12)

Brand:
Bluefin
SKU:
BFMSMZ218-01
Rating:
(0)
Q&A:
(0)
18,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (6+12)
Magnifying glass
Hover image to zoom
$2,783.44 each
In Stock
In Stock
Get 22 Fri, Oct 16

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
7 Year Compressor/5 Year Parts Warranty
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2", 3/8" SL

Description

–

Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.


Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes:

Remote Control Functions:

  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Voltage:

208/230V

Energy Star Rated:

Yes

Product Type:

Bundle

HSPF2:

9.5

Warranty:

7 Year Compressor/5 Year Parts

Heating Capacity (BTU):

18000

Liquid Line:

1/4"

Suction Line:

1/2"

3/8"

EER2:

12.2

Cooling Capacity (BTU):

18000

SEER2:

23

Refrigerant Type:

R-454B

Series:

Bluefin Plus

Number of Zones:

2 - Dual Zone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy