Apply to be a TradeMaster!
Main product image of 24,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (12+12)
Magnifying glass
Hover image to zoom

24,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (12+12)

Brand:
Bluefin
SKU:
BFMSMZ224PL-01
Rating:
(0)
Q&A:
(0)
24,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (12+12)
Magnifying glass
Hover image to zoom
$2,921.59 each
In Stock
In Stock
Get 32 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 107 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
23
Product Highlight: Number of Zones
2 - Dual Zone
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Warranty
7 Year Compressor/5 Year Parts Warranty
Product Highlight: Heating Capacity (BTU)
24000 BTUs

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes: Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Series:

Bluefin Plus

Voltage:

208/230V

SEER2:

23

Number of Zones:

2 - Dual Zone

Refrigerant Type:

R-454B

Warranty:

7 Year Compressor/5 Year Parts

Heating Capacity (BTU):

24000

Suction Line:

3/8"

Liquid Line:

1/4"

Product Type:

Bundle

HSPF2:

9.5

Cooling Capacity (BTU):

24000

EER2:

12.2

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
SEER2
Number of Zones
Refrigerant Type
Heating Capacity (BTU)
CURRENT ITEM
Product Image of 24,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (12+12)
24,000 BTU, R454B, Improved Efficiency Ductless Dual Zone Heat Pump Package (12+12)
SKU: BFMSMZ224PL-01
208/230V
23
2 - Dual Zone
R-454B
24000
208/230V
22.5
2 - Dual Zone
R-32
24600
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy