Apply to be a TradeMaster!
Main product image of 1" x 3/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/8" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB100-038
Rating:
(0)
Q&A:
(0)
1" x 3/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$10.67 each
BOX UP & SAVE 12%
$376.00 box of 40
$9.40 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/8", 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male, Female Thread Type

Description

–
1"x 3/8" MIP x FIP Brass Bushing (Lead Free)

Specs

–
Size:

1" x 3/8"

1"

Application:

Heating

Lead Free:

Yes

Material:

Brass

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Application
Lead Free
Material
Thread Type
1" x 3/8"
1"
Heating
Yes
Brass
Male
Female
1"
Heating
Yes
Brass
Male
Female

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy