Apply to be a TradeMaster!
Main product image of 1/2" FIP Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" FIP Brass 90-Degree Elbow (Lead Free)

Brand:
Bluefin
SKU:
BRE050
Rating:
(26)
Q&A:
(2)
1/2" FIP Brass 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$7.97 each
BOX UP & SAVE 17%
$132.40 box of 20
$6.62 each
In Stock
In Stock
Get 1,404 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
1/2" FIP x FIP Brass Elbow (Lead Free)

Specs

–
Size:

1/2"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 2" Brass Nipple (Lead Free)
SKU: BRN050-200
Bluefin

Product Reviews

4.65 out of 26 reviews
92% would recommend this product
4.65
out of 26 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

As Advertised

The elbow worked well. I'd have given it 5 stars if it wasn't made in China.
VS

Most Liked Negative Review

Made in China and Defective

After installation, both of these elbows leaked from the threads no matter how much pipe-joint compound / teflon tape I used and how much I tightened them. Imported from China, so I'm not surprised. Suggest that SupplyHouse offer only high-quality products made in the USA to help prevent such problems and customer inconvenience.
Showing 1-10 of 26 reviews

Solid quality Elbow

Nice clean threads and well machined. Fitment with the mating components was great.
Lins
Mankato, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this procut again

Good quality product. Competitively priced, arrived on time.
Happy Customer
Walnut Creek, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Brass Fittings

I purchased 4 lead free brass fittings suitable for potable water use including a tee, short nipple, elbow, and 6 inch nipple. These were used to install an expansion tank on a hot water heater. The fittings appear to be high quality. The price was competitive.
Don
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase again

Use product to install backflow preventer valve.
Jk
Garden Valley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice.

Arrived in one day.Hard to find this around here.
Bob
East Haven Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find firting

Great price.Arrived in one day.
Bob
East Haven Ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Junk Quality

Used in a large sprinkler manifold setup. Most pieces weeped considerably even with thread sealant and assembled on a table with vice.
Chuck
MI
2 years ago
Was this review helpful to you?

works

heating steam wont rust
me
here
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good product, good value, fast shipping
PV
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this part again

On a Honda N600 oil cooler
Bill
San Diego Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what do I use to seal the threads when using this product to attach to a shower mixing/control valve? Pipe dope or Teflon tape?

Asked by Jake 12 years ago

Add your answer

* Required Field
-

Technically Teflon tape, which is no longer made by DuPont and they want us to stop calling it that, lubricates rather than seals. It's purpose is just to let you tighten the joint all of the way up. Since sometimes the positioning of the 90 prevents that, I use pipe dope advertised specifically as a sealant. R

Was this review helpful to you?
-

I use Teflon tape for all threded pipe joints. John

Was this review helpful to you?

Q: what is the length measurement on both sides?

Asked by emma 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1/2" elbow measures about 1-1/2" on each side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy