Apply to be a TradeMaster!
Main product image of 3/4" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP075
Rating:
(4)
Q&A:
(0)
3/4" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$7.38 each
BOX UP & SAVE 17%
$275.85 box of 45
$6.13 each
In Stock
In Stock
Get 464 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" Threaded Brass Cap (Lead Free)

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Threaded Brass Cap (Lead Free)
SKU: BRCP050
Bluefin

Product Reviews

2 out of 4 reviews
25% would recommend this product
2
out of 4 Reviews
25% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
0%
3 star
0%
2 star
0%
1 star
75%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

WRONG PRODUCT

WANTED BRASS CAPS FOR BOILER DRAINS. RETURNED NO PROBLEM.
JIM
COOLIN, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unusable

So poorly cut that this wouldn't even catch a single thread.
KimChire
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I used it to cap off a copper MIP adapter. The original cap, installed by the buildee was Black and it rusted a hole and flooded the place in less than 2 years.
Gk plumbing and rooter
Monterey Park, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not fit

I tried using this as a cap to the new water heater drain I got. This cap did not screw on properly and customer service wasn't helpful when I asked about it before I ordered it. No big deal though the drain was good.
Tony
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy