Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP150
Rating:
(1)
Q&A:
(0)
1-1/2" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$23.07 each
BOX UP & SAVE 11%
$819.60 box of 40
$20.49 each
In Stock
In Stock
Get 79 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1-1/2"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
CURRENT ITEM
1-1/2"
Brass
Threaded
Yes
1-1/2"
Brass
Threaded
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good products, fast shipping, great service.

As expected
Ce
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy