Apply to be a TradeMaster!
Main product image of 2" Brass Plug, Cored (Lead Free)
Magnifying glass
Hover image to zoom

2" Brass Plug, Cored (Lead Free)

Brand:
Bluefin
SKU:
BRPC200
Rating:
(0)
Q&A:
(0)
2" Brass Plug, Cored (Lead Free)
Magnifying glass
Hover image to zoom
$24.08 each
BOX UP & SAVE 11%
$213.40 box of 10
$21.34 each
In Stock
In Stock
Get 40 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Specs

–
Size:

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 2" Brass Plug, Cored (Lead Free)
2" Brass Plug, Cored (Lead Free)
SKU: BRPC200
2"
Yes

You May Also Need

2" Threaded Brass Cap (Lead Free)
SKU: BRCP200
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy